WEG 10018OP3E404JP | BB6YVX

WEG 10018OP3E404JP Electric Motor, 100Hp, 60Hz, 1775 Rpm

Item: BB6YVX Model: 10018OP3E404JP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionCast Iron
Enclosure TypeOpen Dripproof
Frame405TCZ
Hp100 hp
Phase3
Rpm1800 RPM
Ships Factory DirectNo
Voltage208/230/460V AC

Shipping Info:

Ship weight (kg) 396.9

Product Variants

ProductModelHpVoltageFrameRpmPhaseFrame MaterialTemp. CodePrice
WEG 10018OP3G404JP | BA9QLC 10018OP3G404JP100 hp-404TCZ1800 RPM3---
RFQ
WEG 10012ET3ECT444T | BB2GNL 10012ET3ECT444T--------
RFQ
WEG 10036OP3E365JP | BB4JBM 10036OP3E365JP100 hp208/230/460V AC364JP3600 RPM3---
RFQ
WEG 10012ES3EOW445T | BB4TQY 10012ES3EOW445T100 hp208/230/460V AC444T1200 RPM3---
RFQ
WEG 10036EP3E405HP | BB4VVM 10036EP3E405HP100 hp208/230/460V AC404HP3600 RPM3--€8,457.00
WEG 10036EP3E405HPH | BB6HYD 10036EP3E405HPH100 hp208/230/460V AC404HPH3600 RPM3---
RFQ
WEG 10036OP3V365JPV | BB6RCB 10036OP3V365JPV100 hp200/400V AC364JP3600 RPM3---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 10018OP3E404JP Electric Motor, 100Hp, 60Hz, 1775 Rpm