WEG 09009EP3Y315S/M-W22 | BB6TXQ

WEG 09009EP3Y315S/M-W22 Electric Motor, 125Hp, 60Hz, 890 Rpm

Item: BB6TXQ Model: 09009EP3Y315S/M-W22
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionCast Iron
Frame315S/M
Hp125 hp
Phase3
Rpm900/750 RPM
Ships Factory DirectNo
Voltage460/380/415/660/690V AC

Shipping Info:

Ship weight (kg) 1012.05

Product Variants

ProductModelHpVoltageFrameRpmPhaseFrame MaterialTemp. CodePrice
WEG 12509XP3G504 | BB6DPK 12509XP3G504125 hp-504900 RPM3---
RFQ
WEG E09036XP3YAX280SMF3 | BB6TGW E09036XP3YAX280SMF3-----Cast IronT4-
RFQ
WEG 12536EP3G444HP | BB7EQM 12536EP3G444HP125 hp-445HP3600 RPM3---
RFQ
WEG E09018XP3YAX280SMF3 | BB7FQL E09018XP3YAX280SMF3-----Cast IronT4-
RFQ
WEG 12518OP3G405JP | BB7LEL 12518OP3G405JP125 hp-405TCZ1800 RPM3---
RFQ
WEG E09012XP3YAX315SMF3 | BB7LWW E09012XP3YAX315SMF3--------
RFQ
WEG 09036ET3YAX280SMF3-W | BB7QGE 09036ET3YAX280SMF3-W90 hp380-415/460/660-690V AC280SMF33600 RPM3---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 09009EP3Y315S/M-W22 Electric Motor, 125Hp, 60Hz, 890 Rpm