WEG 07536OP3E364JP | BB7DJL

WEG 07536OP3E364JP Electric Motor, 75Hp, 60Hz, 3555 Rpm

Item: BB7DJL Model: 07536OP3E364JP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionCast Iron
Enclosure TypeOpen Dripproof
Frame364JP
Hp75 hp
Phase3
Rpm3600 RPM
Ships Factory DirectNo
Voltage208/230/460V AC

Shipping Info:

Ship weight (kg) 312.75

Product Variants

ProductModelHpVoltageFrameRpmPhasePrice
WEG 07509EP3GKD444T-W22 | BB2TJK 07509EP3GKD444T-W2275 hp-445T900 RPM3€9,447.66
WEG 07518OP3E365JP | BB4AGW 07518OP3E365JP75 hp208/230/460V AC365JP1800 RPM3-
RFQ
WEG 07518EP3E365HP | BB4UDQ 07518EP3E365HP75 hp208/230/460V AC364HP1800 RPM3€6,313.28
WEG 07518ET3ECT365T | BB4UVH 07518ET3ECT365T------
RFQ
WEG 05509EP3Y315S/M-W22 | BB6PGB 05509EP3Y315S/M-W2275 hp460/380/415/660/690V AC315S/M900/750 RPM3-
RFQ
WEG 07536OP3G364JP | BB6TGL 07536OP3G364JP75 hp-364JP3600 RPM3-
RFQ
WEG 07536OP3V364JP | BB6WCZ 07536OP3V364JP75 hp200/400V AC365JP3600 RPM3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 07536OP3E364JP Electric Motor, 75Hp, 60Hz, 3555 Rpm