WEG 07518ET3ECT365TF1-W2 | BC2BBL

WEG 07518ET3ECT365TF1-W2 Electric Motor, 75Hp, 60Hz, 1800 Rpm

Item: BC2BBL Model: 07518ET3ECT365TF1-W2
In Stock

Get it by Tuesday, Jun 17

€9,824.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
ApplicationCooling Tower
Body MaterialCast Iron
CompositionCast Iron
Ct Speed Range20:1
Efficiency95.4%
Enclosure Nema RatingIC411 - TEFC
Frame364/5T
Frequency50/60 Hz
Hp75 hp
Inverter RatingInverter Duty
Ip Enclosure RatingIP55
Mounting ArrangementF1, F2
Mounting OrientationHorizontal/Vertical
Nema MountWith Base
Output Hp75 hp
Output Kw55 kW
Output Rpm1780 RPM
Phase3
Service Factor1.1, 1.25
Ships Factory DirectNo
Space Heater Voltage110-127/200-240V AC
Voltage230/460V AC
Weight1038 lbs.

Shipping Info:

Ship weight (kg) 453.15
Ship height (cm)32.26
Ship length (cm)52.83
Ship width (cm)37.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 07518ET3ECT365TF1-W2 Electric Motor, 75Hp, 60Hz, 1800 Rpm
€9,824.76 /unit