WEG 07518ET3E365TS-W22 | BB2NLV

WEG 07518ET3E365TS-W22 11567248 Electric Motor, 75Hp, 60Hz, 1775 Rpm

Item: BB2NLV Model: 07518ET3E365TS-W22Cross Ref: 11567248
In Stock

Get it by Tuesday, Jun 17

€8,617.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque260%
Cold Locked Rotor Time25 sec.
Connection Cables Quantity12
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %83%
Efficiency At 50 %68%
Efficiency At 75 %78%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeWithout
Frame364/5TS
Frame MaterialCast Iron
Frequency50/60 Hz
Grounding LugsDouble
Hot Locked Rotor Time14 sec.
Impregnation MethodConstant Resin Flow
L. R. Amps1116/558A
Locked Rotor Torque240%
Lrc6.4X(Code G)
Main Terminal Box Hole Size3"
Main Terminal Box Hole TypeNPT
Moment Of Inertia23.3 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1780 RPM
MountingFoot Mounted
No Load Amps66/33A
No. Of Poles4
Noise Level67 dBA
Output75 hp
Output Rating75 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Power Factor At 1 %95.4
Power Factor At 50 %94.5
Power Factor At 75 %95
Rated Current174/87.2A
Rated Torque221 lbs.-ft.
Rated Voltage230/460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip1.11%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/380V AC

Shipping Info:

Ship weight (kg) 444.6
Ship height (cm)77.98
Ship length (cm)115.06
Ship width (cm)85.09
Country of OriginUS

Product Variants

ProductModelFrequencyService FactorVoltageHpMounting TypeNameplate RpmFull Load AmpsFramePrice
WEG 06018ST3QIE364T-W22 Motor 3 Phase 60 Hp 1775 460v 364/5t Eff 95.0 | AA6ZRX 15G076 06018ST3QIE364T-W2260 Hz1.25-50 hp, 60 hpRigid Base1800 RPM68.3A364/5T€11,421.19
WEG 06036ST3QIE364TS-W22 Motor 3 Phase 60 Hp 3560 460v 364/5ts Eff 93.6 | AA6ZRY 15G077 06036ST3QIE364TS-W2260 Hz1.25-50 hp, 60 hpRigid Base3600 RPM67A364/5TS€12,276.60
WEG 07518ST3QIE365T-W22 Motor 3 Phase 75 Hp 1775 460v 364/5t Eff 95.4 | AA6ZRZ 15G078 07518ST3QIE365T-W2260 Hz1.25-75 hpRigid Base1800 RPM84.1A364/5T€12,533.54
WEG 07536ST3QIE365TS-W22 Motor 3 Phase 75 Hp 3555 460v 364/5ts Eff 93.6 | AA6ZTA 15G079 07536ST3QIE365TS-W2260 Hz1.25-50 hp, 75 hpRigid Base3600 RPM81.9A364/5TS€13,746.16
WEG 10018ST3QIE405T-W22 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTB 15G080 10018ST3QIE405T-W2260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€17,490.24
WEG 10018ST3QIERB405T-W2 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTC 15G081 10018ST3QIERB405T-W260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€15,934.25
WEG 10036ST3QIE405TS-W22 Motor 3 Phase 100hp 3555 460v 404/5ts Eff 94.1 | AA6ZTD 15G082 10036ST3QIE405TS-W2260 Hz1.25-75 hp, 100 hpRigid Base3600 RPM110A404/5TS€17,944.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 07518ET3E365TS-W22 11567248 Electric Motor, 75Hp, 60Hz, 1775 Rpm
€8,617.95 /unit