WEG 07509ET3GKD444T-W22 | BB9QEQ

WEG 07509ET3GKD444T-W22 13503282 Electric Motor, 75Hp, 60Hz, 900 Rpm

Item: BB9QEQ Model: 07509ET3GKD444T-W22Cross Ref: 13503282
In Stock

Get it by Tuesday, Jun 17

€23,100.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque210%
Cold Locked Rotor Time32 sec.
Connection Cables Quantity12
DesignA
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %79%
Efficiency At 50 %64%
Efficiency At 75 %74%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeWithout
Frame444/5T
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time18 sec.
Impregnation MethodConstant Resin Flow
L. R. Amps558A
Locked Rotor Torque180%
Lrc6.0X(Code G)
Main Terminal Box Hole TypeNPT
Moment Of Inertia73.6 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed890 RPM
MountingFoot Mounted
No Load Amps40A
No. Of Holes2
No. Of Pins21
No. Of Poles8
Noise Level63 dBA
Output75 hp
Output Rating75 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Power Factor At 1 %93.6
Power Factor At 50 %93
Power Factor At 75 %93.6
Rated Current93A
Rated Torque443 lbs.-ft.
Rated Voltage460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Shaft Locking DeviceWith
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 4140
Slip1.11%
Starting MethodDirect On Line
Synchronous Speed900 RPM
Temp. Rise80 K
Terminal BoxLeft Position
Terminal TypeBMC
Tropicalized PaintingWithout
Voltage460V AC

Shipping Info:

Ship weight (kg) 964.35
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyService FactorFrameNo. Of PolesBreak-down TorqueSynchronous SpeedNo Load AmpsPrice
WEG 20012ET3HKD505Z-W22 | BB4CMK 20012ET3HKD505Z-W22575V AC60 Hz1.15504/5T6280%1200 RPM84A€25,545.18
WEG 25018ET3GKD447T-W22 | BB8BHP 25018ET3GKD447T-W22460V AC60 Hz-445/7T4240%1800 RPM90A€26,448.84
WEG 30012ET3GKD586/7-W22 | BB8GGG 30012ET3GKD586/7-W22460V AC60 Hz1.15586/7T6250%1200 RPM165A€43,857.99
WEG 40018ET3GKD580Z-W22 | BB8HTF 40018ET3GKD580Z-W22460V AC60 Hz1.15586/7TZ4240%1800 RPM150A-
RFQ
WEG 30012ET3GKD580Z-W22 | BB8TWZ 30012ET3GKD580Z-W22460V AC60 Hz1.15586/7TZ6250%1200 RPM165A€43,857.99
WEG 25012ET3GKD580Z-W22 | BB8ZUC 25012ET3GKD580Z-W22460V AC60 Hz-586/7TZ6229%1200 RPM128A€39,234.69
WEG 40012ET3GKD580Z-W22 | BB8ZUF 40012ET3GKD580Z-W22460V AC60 Hz1.15586/7TZ6250%1200 RPM220A€57,627.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 07509ET3GKD444T-W22 13503282 Electric Motor, 75Hp, 60Hz, 900 Rpm
€23,100.66 /unit