WEG 06018EP3E364JP-W22 | BB4TEX

WEG 06018EP3E364JP-W22 Electric Motor, 60Hp, 60Hz, 1770 Rpm

Item: BB4TEX Model: 06018EP3E364JP-W22
In Stock

Get it by Tuesday, Jun 10

€5,642.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionCast Iron
Frame365JP
Hp60 hp
Phase3
Rpm1800 RPM
Ships Factory DirectNo
Voltage208/230/460V AC

Shipping Info:

Ship weight (kg) 421.65
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelHpVoltageFrameRpmPhaseFrame MaterialPrice
WEG 06036EP3E326JP-W22 | BB2VXH 06036EP3E326JP-W2260 hp208/230/460V AC324JP3600 RPM3-€5,637.79
WEG 06036EP3E326JM-W22 | BB4BRN 06036EP3E326JM-W2260 hp208/230/460V AC326JM3600 RPM3--
RFQ
WEG 06036OP3H326JP | BB4DLD 06036OP3H326JP60 hp575V AC326JP3600 RPM3-€3,529.63
WEG 06036EP3E364JP-W22 | BB4VEC 06036EP3E364JP-W2260 hp208/230/460V AC365JP3600 RPM3--
RFQ
WEG 06036EP3E364JM-W22 | BB4VVL 06036EP3E364JM-W2260 hp208/230/460V AC364JM3600 RPM3--
RFQ
WEG E04512XP3YAX280SMF3 | BB4VVR E04512XP3YAX280SMF3------€14,821.25
WEG 06012ET3ECT404T | BB4ZHX 06012ET3ECT404T-------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 06018EP3E364JP-W22 Electric Motor, 60Hp, 60Hz, 1770 Rpm
€5,642.05 /unit