WEG 05036XT3H326TS | BB7UFN

WEG 05036XT3H326TS 11360894 Electric Motor, 50Hp, 60Hz, 3550 Rpm

Item: BB7UFN Model: 05036XT3H326TSCross Ref: 11360894
In Stock

Get it by Tuesday, Jun 17

€6,516.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Motor
Altitude1000 m.a.s.l.
Ambient Temp.-20°C to +40°C
Balancing Method1/2 Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque260%
Cold Locked Rotor Time59 sec.
Connection Cables Quantity6
CoolingIC411
DesignB
DrainSinterized, EXD
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %89%
Efficiency At 50 %82%
Efficiency At 75 %88%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
FlangeWithout
Frame326TS
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time33 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps320A
Locked Rotor Torque260%
Lrc7.2X(Code H)
Main Terminal Box Hole Size2"
Main Terminal Box Hole TypeNPT
Moment Of Inertia5.42 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeF-1
Nameplate Rpm3560 RPM
No Load Amps11.8A
No. Of Poles2
Noise Level81 dBA
Output50 hp
Output Rating37 kW
Overload ProtectorWithout Overload Protector
PaintingRAL 5009 202P (ISO 12944 - C4)
Power Factor At 1 %94.1
Power Factor At 50 %92.4
Power Factor At 75 %93.6
Rated Current44.4A
Rated Torque73.8 lbs.-ft.
Rated Voltage575V AC
Service Factor1.15
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip1.11%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage575V AC
Winding Thermal ProtectionThermostat - 2 wires 1 per phase 155°C

Shipping Info:

Ship weight (kg) 325.35
Ship height (cm)31.5
Ship length (cm)46.99
Ship width (cm)37.34
Country of OriginUS

Product Variants

ProductModelFrameNameplate RpmVoltageHpMounting TypeFrame MaterialService FactorAmbient Temp.Price
WEG 00118XT3E143T Hazardous Location Motor 3-phase Tefc 1 Hp T4 | AE2NMW 4YPR7 00118XT3E143T143T1765 RPM-1 hpFoot MountedCast Iron1.1540°C€1,120.89
WEG 00156XT3E143T Hazardous Location Motor 3-phase Tefc 1-1/2 Hp T4 | AE2NMX 4YPR9 00156XT3E143T143T3500 RPM-1 1/2 hpFoot MountedCast Iron1.1540°C€1,128.96
WEG 00158XT3E145T Hazardous Location Motor 3-phase Tefc 1-1/2 Hp T4 | AE2NMY 4YPT1 00158XT3E145T145T1760 RPM-1 1/2 hpFoot MountedCast Iron1.1540°C€1,173.81
WEG 00152XT3E182T Hazardous Location Motor 3-phase Tefc 1-1/2 Hp T4 | AE2NMZ 4YPT2 00152XT3E182T182T1165 RPM-1 1/2 hpFoot MountedCast Iron1.1540°C€1,471.21
WEG 00236XT3E145T Hazardous Location Motor 3-phase Tefc 2 Hp T4 | AE2NNA 4YPT3 00236XT3E145T145T3480 RPM-2 hpFoot MountedCast Iron1.1540°C€1,161.98
WEG 00218XT3E145T Hazardous Location Motor 3-phase Tefc 2 Hp T4 | AE2NNB 4YPT4 00218XT3E145T145T1750 RPM-2 hpFoot MountedCast Iron1.1540°C€1,208.94
WEG 00212XT3E184T Hazardous Location Motor 3-phase Tefc 2 Hp T4 | AE2NNC 4YPT5 00212XT3E184T184T1165 RPM-2 hpFoot MountedCast Iron1.1540°C€1,461.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 05036XT3H326TS 11360894 Electric Motor, 50Hp, 60Hz, 3550 Rpm
€6,516.18 /unit