WEG 05036OP3H324JMV | BB6GBW

WEG 05036OP3H324JMV Electric Motor, 50Hp, 60Hz, 3560 Rpm

Item: BB6GBW Model: 05036OP3H324JMV
In Stock

Get it by Thursday, Jun 12

€3,191.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionCast Iron
Enclosure TypeOpen Dripproof
Frame324JM
Hp50 hp
Phase3
Rpm3600 RPM
Ships Factory DirectNo
Voltage575V AC

Shipping Info:

Ship weight (kg) 229.95
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelHpVoltageFrameRpmPhaseMounting TypeFrame MaterialOverall LengthPrice
WEG 05018ET3ECT326T | BB2HAA 05018ET3ECT326T---------
RFQ
WEG 05012ET3ECT365T | BB2WCN 05012ET3ECT365T---------
RFQ
WEG 05036OP3E324JP | BB3FXB 05036OP3E324JP50 hp208/230/460V AC324JP3600 RPM3---€2,884.57
WEG 05012ET3PCT365T | BB3JLV 05012ET3PCT365T---------
RFQ
WEG 05018EP3E326JM-W22 | BB3MVK 05018EP3E326JM-W2250 hp208/230/460V AC326JM1800 RPM3----
RFQ
WEG 05018EP3E326JP-W22 | BB3VAA 05018EP3E326JP-W2250 hp208/230/460V AC326JP1800 RPM3----
RFQ
WEG 05036OP3V324TS | BB4JWU 05036OP3V324TS--------€2,312.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 05036OP3H324JMV Electric Motor, 50Hp, 60Hz, 3560 Rpm
€3,191.84 /unit