WEG 04089EP3QCT364V2F1-W | BB8DEU

WEG 04089EP3QCT364V2F1-W 12174933 Electric Motor, 40/10Hp, 60Hz, 900/1800 Rpm

Item: BB8DEU Model: 04089EP3QCT364V2F1-WCross Ref: 12174933
In Stock

Get it by Thursday, Jun 12

€8,632.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque300%
Cold Locked Rotor Time14 sec.
Connection Cables Quantity6
DrainAutomatic, Rubber
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %87%
Efficiency At 50 %74%
Efficiency At 75 %83%
EnclosureTotally Enclosed Fan Cooled
Fan Cover MaterialCast Iron
Fan MaterialPlastic
FlangeWithout
Frame364/5T
Frame MaterialCast Iron
Grounding LugsDouble
Hot Locked Rotor Time8 sec.
Impregnation MethodConstant Resin Flow
Joints SealPermatex
L. R. Amps337A
Locked Rotor Torque229%
Lrc7.2X(Code H)
Main Terminal Box Hole Size3"
Main Terminal Box Hole TypeNPT
Moment Of Inertia19.9 lbs.-sq. ft.
MountingFoot Mounted
No Load Amps16.5A
No. Of Poles4, 8
Noise Level71 dBA
Output Hp40 hp
Output Power30 kW
Output Rating40 hp, 10 hp
Overload ProtectorWithout Overload Protector
PaintingRAL 5009 202E (ISO 12944 - C4)
Power Factor At 1 %92.4
Power Factor At 50 %89.5
Power Factor At 75 %91
Rated Current46.8A
Rated Speed1780 RPM
Rated Torque118 lbs.-ft.
Rated Voltage460V AC
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Slip1.11%
Space Heater Voltage110-127/200-240V AC
Starting MethodDirect On Line
Synchronous Speed900/1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingComplete (200H)
Voltage460V AC

Shipping Info:

Ship weight (kg) 443.7
Ship height (cm)72.12
Ship length (cm)104.43
Ship width (cm)63
Country of OriginUS

Product Variants

ProductModelVoltageFrameHpOutput RatingTerminal BoxService FactorBreak-down TorqueNo Load AmpsPrice
WEG 04089EP3QCT364V2-W22 | BA9WQB 04089EP3QCT364V2-W22460V AC364/5T-40 hp, 10 hpRight Position1.15300%16.5A€8,632.80
WEG 00526EP3QCT254VF1-W2 | BB2HVD 00526EP3QCT254VF1-W2460V AC254/6T5 hp1 1/4 hp, 5 hpLeft Position1.15240%2.3A€2,463.74
WEG 02089EP3HCT256V-W22 | BB2HVE 02089EP3HCT256V-W22575V AC254/6T-5 hp, 20 hpRight Position1.15280%9.04A€2,952.48
WEG 05089EP3PCT364VF1-W2 | BB2KMU 05089EP3PCT364VF1-W2200V AC364/5T-12 1/2 hp, 50 hpLeft Position1.15350%70.6A€7,649.44
WEG 04089EP3PCT326V-W22 | BB2NLU 04089EP3PCT326V-W22200V AC324/6T-40 hp, 10 hpRight Position1.15280%41.4A€5,409.36
WEG 03089EP3QCT324V-W22 | BB2QTA 03089EP3QCT324V-W22460V AC324T-7 1/2 hp, 30 hpRight Position1.15280%17A€4,772.66
WEG 10089EP3QCT444VF1-W2 | BB2TXT 10089EP3QCT444VF1-W2460V AC444/5T-100 hp, 25 hpLeft Position1.15300%39A€16,666.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 04089EP3QCT364V2F1-W 12174933 Electric Motor, 40/10Hp, 60Hz, 900/1800 Rpm
€8,632.80 /unit