WEG 04036OT3E286JP Pump Motor 3 Phase 40hp 3535 208-230/460 286jp | AD7JYD 4EUP3

WEG 04036OT3E286JP 11263035 Pump Motor, 3 Phase, 40Hp, 3535 208-230/460V, 286jp

Item: AD7JYD Model: 04036OT3E286JPCross Ref: 11263035
In Stock

Get it by Wednesday, Jun 11

€6,729.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Bearing TypeBall
Body Dia.15 2/3"
Bolt Circle Dia.11"
Cc NumberCC029A
CompositionCast Iron
Conduit Box LocationExterior
Conduit Box PositionF1
Duty CycleContinuous
Efficiency92.4%
Efficiency GroupPremium
Frame MaterialCast Iron
Frame Type286JP
Frequency60 Hz
Full Load Amps84.8-94.2/47.1A
Green Certification Or Other RecognitionNEMA Premium Rated
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Hp40 hp
Insulation ClassClass F
Inverter RatedYes
Inverter Rating1000:1
Max. Ambient Temp.40°C
Motor ApplicationClose Coupled Pump
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignJP Threaded
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nameplate Rpm3540 RPM
Nema DesignB
No. Of Speeds1
Overall Height15 3/4"
Overall Length28 7/16"
Phase3
Regreasable BearingsYes
Rpm Range3001-3600 RPM
Service Factor1.25
Shaft Dia.1 1/4"
Shaft Length8 1/8"
Shaft MaterialCarbon Steel
Ships Factory DirectNo
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230/460V AC
Warranty3 yrs.

Shipping Info:

Ship weight (kg) 186.75
Ship height (cm)45.21
Ship length (cm)92
Ship width (cm)57.2
HS code8501528040
Country of OriginBR

Product Variants

ProductModelVoltageHpRpm RangeNameplate RpmShaft Dia.Service FactorOverall LengthEfficiencyPrice
WEG 01518OT3E254JP Pump Motor 3 Phase 15hp 1775 208-230/460 254jp | AD7JXW 4EUN5 01518OT3E254JP208-230/460V AC15 hp1701-1800 RPM1770 RPM1 1/4"1.2525 3/8"93%€2,865.31
WEG 02036OT3E254JP Pump Motor 3 Phase 20hp 3520 208-230/460 254jp | AD7JXX 4EUN6 02036OT3E254JP208-230/460V AC20 hp3001-3600 RPM3535 RPM1 1/4"1.2525 3/8"91%€3,078.90
WEG 02018OT3E256JP Pump Motor 3 Phase 20hp 1775 208-230/460 256jp | AD7JXY 4EUN7 02018OT3E256JP208-230/460V AC20 hp1701-1800 RPM1765 RPM1 1/4"1.2527 1/8"93%€3,591.88
WEG 02536OT3E256JP Pump Motor 3 Phase 25hp 3530 208-230/460 256jp | AD7JXZ 4EUN8 02536OT3E256JP208-230/460V AC25 hp3001-3600 RPM3535 RPM1 1/4"1.2527 1/8"91.7%€5,252.64
WEG 02518OT3E284JP Pump Motor 3 Phase 25hp 1770 208-230/460 284jp | AD7JYA 4EUN9 02518OT3E284JP208-230/460V AC25 hp1701-1800 RPM1770 RPM1 1/4"1.2526 15/16"93.6%€5,968.70
WEG 03036OT3E284JP Pump Motor 3 Phase 30hp 3530 208-230/460 284jp | AD7JYB 4EUP1 03036OT3E284JP208-230/460V AC30 hp3001-3600 RPM3545 RPM1 1/4"1.2526 15/16"91.7%€6,495.04
WEG 03018OT3E286JP Pump Motor 3 Phase 30hp 1770 208-230/460 286jp | AD7JYC 4EUP2 03018OT3E286JP208-230/460V AC30 hp1701-1800 RPM1770 RPM1 1/4"1.2528 7/16"94.1%€4,783.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 04036OT3E286JP 11263035 Pump Motor, 3 Phase, 40Hp, 3535 208-230/460V, 286jp
€6,729.83 /unit