WEG 04036OP3E286JP | BB3DMK

WEG 04036OP3E286JP Electric Motor, 40Hp, 60Hz, 3535 Rpm

Item: BB3DMK Model: 04036OP3E286JP
In Stock

Get it by Thursday, Jun 12

€2,368.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionCast Iron
Enclosure TypeOpen Dripproof
Frame286JP
Hp40 hp
Phase3
Rpm3600 RPM
Ships Factory DirectNo
Voltage208/230/460V AC

Shipping Info:

Ship weight (kg) 175.05
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelVoltageHpFrameRpmPhaseFrame MaterialOverall LengthBearing TypePrice
WEG 04012ET3ECT364T | BB2JHX 04012ET3ECT364T---------
RFQ
WEG 04018OP3V324TS | BB2QME 04018OP3V324TS--------€1,926.45
WEG 04036EP3E286JM-W22 | BB2QTB 04036EP3E286JM-W22208/230/460V AC40 hp284JM3600 RPM3Cast Iron---
RFQ
WEG 04009EP3E365T-W22 | BB2XAT 04009EP3E365T-W22208/230/460V AC40 hp365T900 RPM3---€7,068.86
WEG 04012ET3PCT364T | BB2YWE 04012ET3PCT364T---------
RFQ
WEG 04036OP3E286JM | BB2ZWX 04036OP3E286JM208/230/460V AC40 hp286JM3600 RPM3---€2,368.09
WEG 04036OP3H286JP | BB3DML 04036OP3H286JP575V AC40 hp286JP3600 RPM3----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 04036OP3E286JP Electric Motor, 40Hp, 60Hz, 3535 Rpm
€2,368.09 /unit