WEG 04036ET3E286JP-W22 | BB9CPH

WEG 04036ET3E286JP-W22 Electric Motor, 40Hp, 60Hz, 3600 Rpm

Item: BB9CPH Model: 04036ET3E286JP-W22
In Stock

Get it by Tuesday, Jun 10

€5,420.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
ApplicationClosed Coupled
Body DesignCast Iron
CompositionCast Iron
Ct Speed Range2:1
Efficiency92.4%
Enclosure IecIP55
Frame286JP
Hp40 hp
Inverter RatingInverter Duty
Mounting ArrangementF1, F2
Nema FrameNEMA 284-6JP
Nema MountC Face With Base
Output Hp40 hp
Output Kw30 kW
Output Rpm3555 RPM
Phase3
Replaces04036EP3E286JP-W22
Rpm3600 RPM
Service Factor1
Ships Factory DirectNo
Temp CodeT3C = 160°C
Voltage208-230/460V
Weight494 lbs.

Shipping Info:

Ship weight (kg) 211.95
Ship height (cm)32.26
Ship length (cm)80.2
Ship width (cm)37.08
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 04036ET3E286JP-W22 Electric Motor, 40Hp, 60Hz, 3600 Rpm
€5,420.25 /unit