WEG 04018AT3HCT324T-W22 | BB8KAV

WEG 04018AT3HCT324T-W22 Electric Motor, 40Hp, 60Hz, 1800 Rpm

Item: BB8KAV Model: 04018AT3HCT324T-W22
In Stock

Get it by Wednesday, Jun 11

€4,899.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
CompositionCast Iron
Enclosure TypeTotally Enclosed Air Over
Frame324T
Hp40 hp
Phase3
Ships Factory DirectNo
Voltage575V AC

Shipping Info:

Ship weight (kg) 261
Ship height (cm)72.12
Ship length (cm)104.43
Ship width (cm)63
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 04018AT3HCT324T-W22 Electric Motor, 40Hp, 60Hz, 1800 Rpm
€4,899.51 /unit