WEG 02536OP3E256JPV | BB7CUR

WEG 02536OP3E256JPV Electric Motor, 25Hp, 60Hz, 3530 Rpm

Item: BB7CUR Model: 02536OP3E256JPV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionCast Iron
Enclosure TypeOpen Dripproof
Frame256JP
Hp25 hp
Phase3
Rpm3600 RPM
Ships Factory DirectNo
Voltage208/230/460V AC

Shipping Info:

Ship weight (kg) 101.25

Product Variants

ProductModelHpVoltageFrameRpmPhaseService FactorFrame MaterialOverall LengthPrice
WEG 02518OP3E284JP | BB3HDG 02518OP3E284JP25 hp208/230/460V AC284JP1800 RPM3----
RFQ
WEG 02536EP3E284JP-W22 | BB3HYB 02536EP3E284JP-W2225 hp208/230/460V AC284JP3600 RPM3---€2,214.83
WEG 02518EP3EPM284/6Y | BB3JYU 02518EP3EPM284/6Y25 hp208/230/460V AC284Y1800 RPM3----
RFQ
WEG 02536OP3H256JP | BB4JBL 02536OP3H256JP25 hp575V AC256JP3600 RPM3---€1,639.52
WEG 02512ET3EPM324/6Y | BB4LKR 02512ET3EPM324/6Y25 hp208/230/460V AC324Y1200 RPM3----
RFQ
WEG 02536OP3H256JM | BB4MRH 02536OP3H256JM25 hp575V AC256JM3600 RPM3----
RFQ
WEG 02518EP3E284JP-W22 | BB4VVJ 02518EP3E284JP-W2225 hp208/230/460V AC284JP1800 RPM3----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 02536OP3E256JPV Electric Motor, 25Hp, 60Hz, 3530 Rpm