WEG 02512ET3PCT324T-W22 Cooling Tower Motor 25 Hp 1175 Rpm 200 V | AE8NEP 6EGU2

WEG 02512ET3PCT324T-W22 12001585 Cooling Tower Motor, 25 Hp, 1175 Rpm, 200 V

Item: AE8NEP Model: 02512ET3PCT324T-W22Cross Ref: 6EGU2 / 12001585
In Stock

Get it by Tuesday, Jun 17

€7,818.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC029A
ColorBlue
Conduit Box LocationExterior
Conduit Box PositionF2
Dia.15"
Diameter15"
Duty CycleContinuous
Efficiency GroupPremium
Enclosure TypeTotally Enclosed Fan Cooled
FeaturesDurable Synthetic Enamel Alkyd Resin Paint Resists Corrosion
FinishPainted
Frame324T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps70.8A
Hp25 hp
IncludesSpace Heater
Insulation ClassClass F
Length29 5/8"
Motor ApplicationCooling Tower
Motor Mounting PositionAll Angle
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeFoot Mounted
No. Of Speeds1
Nominal Efficiency93%
Output Wattage18500 W
Phase3
Removable BaseYes
Rpm1175 RPM
Service Factor1.25
Shaft Dia.2 1/8"
Shaft Length5 1/4"
Shaft TypeKeyed
Thermal ProtectionNone
Usable @ 200vYes
Usable @ 208vNo
Voltage200V AC
Warranty3 yrs.

Shipping Info:

Ship weight (kg) 252
Ship height (cm)72.12
Ship length (cm)75.25
Ship width (cm)63
HS code8501528040
Country of OriginBR

Product Variants

ProductModelVoltageFrameHpConduit Box PositionRpmAmbient Temp.Full Load AmpsNominal EfficiencyPrice
WEG 00118ET3ECT143TF1-W2 Cooling Tower Motor 1 Hp 1760 Rpm 208-230-460 V | AA8MCC 19C670 00118ET3ECT143TF1-W2230/460V AC143T1 hpF11760 RPM40°C2.94/1.47A85.5%€931.57
WEG 00158ET3PCT145TF1-W2 Cooling Tower Motor 1-1/2 Hp 1755 Rpm 200 V | AA8MCD 19C671 00158ET3PCT145TF1-W2200V AC143/5T1 1/2 hpF11755 RPM40°C4.65A86.5%€973.14
WEG 00158ET3ECT145TF1-W2 Cooling Tower Motor 1-1/2 Hp 1755 Rpm 208-230-460 V | AA8MCE 19C672 00158ET3ECT145TF1-W2230/460V AC143/5T1 1/2 hpF11755 RPM40°C4.04/2.02A86.5%€973.14
WEG 00218ET3PCT145TF1-W2 Cooling Tower Motor 2 Hp 1750 Rpm 200 V | AA8MCF 19C673 00218ET3PCT145TF1-W2200V AC143/5T2 hpF1-40°C6.35A86.5%€1,101.98
WEG 00218ET3ECT145TF1-W2 Cooling Tower Motor 2 Hp 1750 Rpm 208-230-460 V | AA8MCG 19C674 00218ET3ECT145TF1-W2230/460V AC143/5T2 hpF1-40°C5.52/2.76A86.5%€1,081.58
WEG 00318ET3PCT182TF1-W2 Cooling Tower Motor 3 Hp 1760 Rpm 200 V | AA8MCH 19C675 00318ET3PCT182TF1-W2200V AC182T3 hpF11760 RPM40°C8.99A89.5%€1,076.52
WEG 00318ET3ECT182TF1-W2 Cooling Tower Motor 3 Hp 1760 Rpm 208-230-460 V | AA8MCJ 19C676 00318ET3ECT182TF1-W2230/460V AC182T3 hpF11760 RPM40°C7.82/3.91A89.5%€1,121.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 02512ET3PCT324T-W22 12001585 Cooling Tower Motor, 25 Hp, 1175 Rpm, 200 V
€7,818.83 /unit