WEG 02512AT3HCT324TF1-W2 | BB8BHB

WEG 02512AT3HCT324TF1-W2 12126280 Electric Motor, 25Hp, 60Hz, 1180 Rpm

Item: BB8BHB Model: 02512AT3HCT324TF1-W2Cross Ref: 12126280
In Stock

Get it by Tuesday, Jun 17

€5,651.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Bearing CapYes
Break-down Torque260%
Cold Locked Rotor Time46 sec.
Connection Cables Quantity6
DesignB
DrainAutomatic, Rubber
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %81%
Efficiency At 50 %65%
Efficiency At 75 %77%
EnclosureTotally Enclosed Air Over
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
FlangeWithout
Frame324T
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time26 sec.
Impregnation MethodDouble Impregnation Polyester
Joints SealPermatex
L. R. Amps153A
Locked Rotor Torque210%
Lrc6.2X(Code G)
Main Terminal Box Hole Size2"
Main Terminal Box Hole TypeNPT
Moment Of Inertia11.5 lbs.-sq. ft.
MountingFoot Mounted
No Load Amps11.2A
No. Of Poles6
Noise Level62 dBA
Output Hp25 hp
Output Power18.5 kW
Output Rating25 hp
Overload ProtectorWithout Overload Protector
PaintingRAL 5009 202E (ISO 12944 - C4)
Power Factor At 1 %93
Power Factor At 50 %92.4
Power Factor At 75 %93
Rated Current24.6A
Rated Speed1180 RPM
Rated Torque111 lbs.-ft.
Rated Voltage575V AC
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Slip1.67%
Space Heater Voltage110-127/200-240V AC
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingComplete (200H)
Voltage575V AC

Shipping Info:

Ship weight (kg) 272.25
Ship height (cm)72.12
Ship length (cm)104.43
Ship width (cm)63
Country of OriginUS

Product Variants

ProductModelVoltageFrameBreak-down TorqueNo Load AmpsOutput RatingTerminal BoxLrcL. R. AmpsPrice
WEG 00118AT3PCT143T-W22 | BB2PRJ 00118AT3PCT143T-W22200V AC143T350%2.16A1 hpRight Position8.6X(Code M)29.1A€694.28
WEG 00318AT3ECT182TF1-W2 | BB4RPB 00318AT3ECT182TF1-W2208-230/380/460V AC182T340%3.45-4/2A3 hpLeft Position8.1X(Code K)70.1-63.3/31.7A€838.13
WEG 00318AT3HCT182T-W22 | BB6MXQ 00318AT3HCT182T-W22575V AC182T340%1.6A3 hpRight Position8.1X(Code K)25.3A€838.13
WEG 00158AT3PCT145T-W22 | BB6YVJ 00158AT3PCT145T-W22200V AC143/5T350%2.53A1 1/2 hpRight Position8.4XA39A€725.56
WEG 00218AT3ECT145T-W22 | BB7BNJ 00218AT3ECT145T-W22208-230/380/460V AC143/5T320%2.81-3.26/1.63A2 hpRight Position8.3XA48.6-46.3/23.2A€807.91
WEG 00218AT3PCT145T-W22 | BB7BNK 00218AT3PCT145T-W22200V AC143/5T320%3.75A2 hpRight Position8.3XA53.3A€807.91
WEG 00318AT3PCT182TF1-W2 | BB7ZLC 00318AT3PCT182TF1-W2200V AC182T340%4.6A3 hpLeft Position8.1X(Code K)72.8A€838.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 02512AT3HCT324TF1-W2 12126280 Electric Motor, 25Hp, 60Hz, 1180 Rpm
€5,651.91 /unit