WEG 02036OP3V254JPV-S | BB8ULR

WEG 02036OP3V254JPV-S Electric Motor, 20Hp

Item: BB8ULR Model: 02036OP3V254JPV-S
In Stock

Get it by Tuesday, Jun 17

€1,529.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionCast Iron
Enclosure TypeOpen Dripproof
Frame256JP
Hp20 hp
Phase3
Rpm3600 RPM
Ships Factory DirectNo
Voltage200/400V AC

Shipping Info:

Ship weight (kg) 88.2
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelVoltageHpFrameRpmPhaseService FactorOverall LengthBearing TypePrice
WEG 02018EP3ER256TC-W22 | BB2EDW 02018EP3ER256TC-W22208/230/460V AC20 hp256TC1800 RPM3---€1,997.95
WEG 02018EP3E256HP | BB2KYH 02018EP3E256HP208/230/460V AC-256HP1800 RPM3---€1,882.12
WEG 02012ET3ECT286T | BB2PDY 02012ET3ECT286T---------
RFQ
WEG 02018EP3EBM256T | BB2RAG 02018EP3EBM256T208/230/460V AC-256T1800 RPM3----
RFQ
WEG 02018ET3ERS256T | BB3QDB 02018ET3ERS256T208/230/460V AC20 hp254T1800 RPM3----
RFQ
WEG 02036EP3E254HP | BB3XXW 02036EP3E254HP208/230/460V AC-254HP3600 RPM3----
RFQ
WEG 02036OP3E254JPV | BB4YMW 02036OP3E254JPV208/230/460V AC20 hp254JP3600 RPM3----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 02036OP3V254JPV-S Electric Motor, 20Hp
€1,529.15 /unit