WEG 02012ET3E286JM-W22 | BB6JKP

WEG 02012ET3E286JM-W22 Electric Motor, 20Hp, 60Hz, 1175 Rpm

Item: BB6JKP Model: 02012ET3E286JM-W22
In Stock

Get it by Tuesday, Jun 17

€4,890.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
ApplicationClosed Coupled
Body DesignCast Iron
Ct Speed Range2:1
Efficiency91.7%
Enclosure IecIP55
Frame284JM
Frequency50/60 Hz
Inverter RatingInverter Duty
Mounting ArrangementF1
Nema FrameNEMA 184TC
Nema MountC Face With Base
Output Hp20 hp, 15 hp
Output Kw15/11.2 kW
Output Rpm1175/980 RPM
Phase3
Rpm1200 RPM
Service Factor1.25
Temp CodeT3 = 200°C
Thermal ProtectionNone
Voltage230/460/380V AC
Weight487 lbs.

Shipping Info:

Ship weight (kg) 207.45
Ship height (cm)32.26
Ship length (cm)72.9
Ship width (cm)37.08
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 02012ET3E286JM-W22 Electric Motor, 20Hp, 60Hz, 1175 Rpm
€4,890.60 /unit