WEG 01536OT3V215JP-S | BC3ETW

WEG 01536OT3V215JP-S Electric Motor, 15Hp, 60Hz, 3600 Rpm

Item: BC3ETW Model: 01536OT3V215JP-S
In Stock

Get it by Friday, Jun 13

€1,734.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
ApplicationClosed Coupled
Body DesignRolled Steel
CompositionSteel
Ct Speed Range2:1
Efficiency90.2%
Enclosure TypeOpen Dripproof
Frame215JP
Hp15 hp
Inverter RatingInverter Ready
Mounting ArrangementF1
Nema FrameNEMA 213-5JP
Nema MountC Face With Base
Output Hp15 hp
Output Kw11 kW
Output Rpm3535 RPM
Phase3
Replaces01536OP3V215JP-S
Rpm3600 RPM
Service Factor1.15
Ships Factory DirectNo
Space HeaterNone
Voltage200/400V AC
Weight162 lbs.

Shipping Info:

Ship weight (kg) 72
Ship height (cm)32.26
Ship length (cm)52.83
Ship width (cm)37.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01536OT3V215JP-S Electric Motor, 15Hp, 60Hz, 3600 Rpm
€1,734.99 /unit