WEG 01536OP3V215JP-S | BB8RZW

WEG 01536OP3V215JP-S Electric Motor, 15Hp

Item: BB8RZW Model: 01536OP3V215JP-S
In Stock

Get it by Monday, Jun 16

€1,084.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionSteel
Enclosure TypeOpen Dripproof
Frame213JP
Hp15 hp
Phase3
Replaces01536OP3V215JP
Rpm3600 RPM
Ships Factory DirectNo
Voltage200/400V AC

Shipping Info:

Ship weight (kg) 57.6
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelVoltageHpFrameRpmPhaseService FactorOverall LengthBearing TypePrice
WEG 01536EP3V254JP-W22 | BA9PFA 01536EP3V254JP-W22200/400V AC15 hp256JP3600 RPM3----
RFQ
WEG 01518EP3E254JM-W22 | BA9RCK 01518EP3E254JM-W22208/230/460V AC-256JM1800 RPM3----
RFQ
WEG 01536OT3E215T | BA9TWB 01536OT3E215T208/230/460V AC15 hp213T3600 RPM3----
RFQ
WEG 01512ET3PCT284T | BB2EHV 01512ET3PCT284T---------
RFQ
WEG 01536EP3E254HP | BB2QRZ 01536EP3E254HP208/230/460V AC-254HP3600 RPM3---€1,714.09
WEG 01512ET3ECT284T | BB2RFU 01512ET3ECT284T---------
RFQ
WEG 01518EP3E254JP-W22 | BB2TXQ 01518EP3E254JP-W22208/230/460V AC15 hp254JP1800 RPM3---€1,681.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01536OP3V215JP-S Electric Motor, 15Hp
€1,084.80 /unit