WEG 01512ET3PCT284T-W22 Cooling Tower Motor 15 Hp 1180 Rpm 200 V | AE8NEF 6EGT4

WEG 01512ET3PCT284T-W22 12001656 Cooling Tower Motor, 15 Hp, 1180 Rpm, 200 V

Item: AE8NEF Model: 01512ET3PCT284T-W22Cross Ref: 6EGT4 / 12001656
In Stock

Get it by Tuesday, Jun 17

€5,430.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC029A
ColorBlue
Conduit Box LocationExterior
Conduit Box PositionF2
Dia.13 3/4"
Diameter13 3/4"
Duty CycleContinuous
Efficiency GroupPremium
Enclosure TypeTotally Enclosed Fan Cooled
FeaturesDurable Synthetic Enamel Alkyd Resin Paint Resists Corrosion
FinishPainted
Frame284T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps41.2A
Hp15 hp
IncludesSpace Heater
Insulation ClassClass F
Length26 3/7"
Motor ApplicationCooling Tower
Motor Mounting PositionAll Angle
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeFoot Mounted
No. Of Speeds1
Nominal Efficiency91.7%
Output Wattage11000 W
Phase3
Removable BaseYes
Rpm1180 RPM
Service Factor1.25
Shaft Dia.1 7/8"
Shaft Length4 5/8"
Shaft TypeKeyed
Thermal ProtectionNone
Usable @ 200vYes
Usable @ 208vNo
Voltage200V AC
Warranty3 yrs.
Body Dia.13 3/4"
Hz60 Hz
Ins. ClassClass F
Length Less Shaft21 13/16"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
Motor Service Factor1.25
Motor Shaft DesignKeyed
Motor Thermal ProtectionNone
Nameplate Rpm1175 RPM
Output Watts11000 W
Overall Length26 7/16"
StandardsCE, CSA CERTIFIED (LR38324), UL RECOGNIZED (E104590)
Weight392 lbs.

Shipping Info:

Ship weight (kg) 176.4
Ship height (cm)45.47
Ship length (cm)67.15
Ship width (cm)57.15
HS code8501524000
Country of OriginBR

Product Variants

ProductModelVoltageFrameHpConduit Box PositionRpmAmbient Temp.Full Load AmpsNominal EfficiencyPrice
WEG 00118ET3ECT143TF1-W2 Cooling Tower Motor 1 Hp 1760 Rpm 208-230-460 V | AA8MCC 19C670 00118ET3ECT143TF1-W2230/460V AC143T1 hpF11760 RPM40°C2.94/1.47A85.5%€931.57
WEG 00158ET3PCT145TF1-W2 Cooling Tower Motor 1-1/2 Hp 1755 Rpm 200 V | AA8MCD 19C671 00158ET3PCT145TF1-W2200V AC143/5T1 1/2 hpF11755 RPM40°C4.65A86.5%€973.14
WEG 00158ET3ECT145TF1-W2 Cooling Tower Motor 1-1/2 Hp 1755 Rpm 208-230-460 V | AA8MCE 19C672 00158ET3ECT145TF1-W2230/460V AC143/5T1 1/2 hpF11755 RPM40°C4.04/2.02A86.5%€973.14
WEG 00218ET3PCT145TF1-W2 Cooling Tower Motor 2 Hp 1750 Rpm 200 V | AA8MCF 19C673 00218ET3PCT145TF1-W2200V AC143/5T2 hpF1-40°C6.35A86.5%€1,101.98
WEG 00218ET3ECT145TF1-W2 Cooling Tower Motor 2 Hp 1750 Rpm 208-230-460 V | AA8MCG 19C674 00218ET3ECT145TF1-W2230/460V AC143/5T2 hpF1-40°C5.52/2.76A86.5%€1,081.58
WEG 00318ET3PCT182TF1-W2 Cooling Tower Motor 3 Hp 1760 Rpm 200 V | AA8MCH 19C675 00318ET3PCT182TF1-W2200V AC182T3 hpF11760 RPM40°C8.99A89.5%€1,076.52
WEG 00318ET3ECT182TF1-W2 Cooling Tower Motor 3 Hp 1760 Rpm 208-230-460 V | AA8MCJ 19C676 00318ET3ECT182TF1-W2230/460V AC182T3 hpF11760 RPM40°C7.82/3.91A89.5%€1,121.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01512ET3PCT284T-W22 12001656 Cooling Tower Motor, 15 Hp, 1180 Rpm, 200 V
€5,430.70 /unit