WEG 01018OT3H215JP-S | BB8VEM

WEG 01018OT3H215JP-S Electric Motor, 10Hp, 60Hz, 1800 Rpm

Item: BB8VEM Model: 01018OT3H215JP-S
In Stock

Get it by Wednesday, Jun 11

€1,424.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Enclosure TypeOpen Dripproof
Frame213JP
Phase3
Replaces01018OP3H215JP-S
Rpm1800 RPM
Voltage575V AC

Shipping Info:

Ship weight (kg) 67.05
Ship height (cm)32.26
Ship length (cm)52.83
Ship width (cm)37.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01018OT3H215JP-S Electric Motor, 10Hp, 60Hz, 1800 Rpm
€1,424.00 /unit