WEG 01018OT3E215T-S Motor 3-phase 10hp 1770 213/5t 208-230/460v | AG3FDD 33HP20

WEG 01018OT3E215T-S 12630272 Motor, 3 Phase, 10Hp, 1770 213/5t 208-230/460v

Item: AG3FDD Model: 01018OT3E215T-SCross Ref: 33HP20 / 12630272
In Stock

Get it by Tuesday, Jun 17

€1,265.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Capacitor RequiredNo
Cc NumberCC029A
Duty CycleContinuous
Efficiency91.7%
Efficiency GroupPremium
Frame213/5T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps24.8/12.4A
Full Load Amps @ 50hz27.2/14.4/29.8/14.9A
Green Certification Or Other RecognitionNEMA Premium Rated
Hp10 hp
Insulation ClassClass F
Inverter RatedYes
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1770 RPM
Nema DesignNo Design Code
No. Of Speeds1
Overall Length16 9/16"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1 3/8"
Shaft Length3 3/8"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Warranty3 yrs.
Hp @ 50hz10 hp
Hz60 Hz
Ins. ClassClass F
Length Less Shaft13 3/16"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency91.7%
StandardsCSA (70014057), UL (E104590
Voltage230/460V AC
Weight121 lbs.

Shipping Info:

Ship weight (kg) 63.45
Ship height (cm)37.59
Ship length (cm)42.1
Ship width (cm)41.4
HS code8501524000
Country of OriginUS

Product Variants

ProductModelFrequencyService FactorHpNameplate RpmFull Load AmpsFrameAmbient Temp.Frame MaterialPrice
WEG 01518OT3E254T-S Pump Motor 3-phase 15 Hp 1775 254/6t 18.3a | AG3FAQ 33HM95 01518OT3E254T-S60 Hz1.1515 hp1775 RPM18.3A254/6T40°CSteel€1,716.13
WEG 01518OT3H254T-S Pump Motor 3-phase 15 Hp 1775 254/6t 14.7a | AG3FAR 33HM96 01518OT3H254T-S60 Hz1.1515 hp1775 RPM14.7A254/6T104°FSteel€1,547.58
WEG 02036OT3E254T-S Pump Motor 3-phase 20 Hp 3525 254/6t 23.8a | AG3FAT 33HM97 02036OT3E254T-S60 Hz1.1520 hp3525 RPM23.8A254/6T40°CSteel€1,957.05
WEG 02036OT3H254T-S Pump Motor 3-phase 20 Hp 254/6t 575v 19.0a | AG3FAU 33HM98 02036OT3H254T-S60 Hz1.1520 hp3525 RPM19A254/6T40°CSteel€1,823.33
WEG 02018OT3E256T-S Pump Motor 3-phase 20 Hp 1775 254/6t 24.7a | AG3FAV 33HM99 02018OT3E256T-S60 Hz1.1520 hp1770 RPM24.7A254/6T104°FSteel€1,856.53
WEG 02018OT3H256T-S Pump Motor 3-phase 20 Hp 1775 254/6t 19.7a | AG3FAW 33HN01 02018OT3H256T-S60 Hz1.1520 hp1770 RPM19.7A254/6T104°FSteel€2,064.28
WEG 02536OT3E256T-S Pump Motor 3-phase 25 Hp 3525 254/6t 29.1a | AG3FAX 33HN02 02536OT3E256T-S60 Hz1.1525 hp3530 RPM29.1A254/6T104°FSteel€2,371.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01018OT3E215T-S 12630272 Motor, 3 Phase, 10Hp, 1770 213/5t 208-230/460v
€1,265.43 /unit