WEG 01018ES1E215JP-W22 | BC3JTM

WEG 01018ES1E215JP-W22 Electric Motor, 10Hp, 60Hz, 1800 Rpm

Item: BC3JTM Model: 01018ES1E215JP-W22
In Stock

Get it by Tuesday, Jun 17

€2,077.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
ApplicationClose Coupled Pump
Efficiency84%
Enclosure IecIP55
Enclosure Nema RatingNEMA 84
Frame215JP
Mounting ArrangementF1
Nema FrameNEMA 213-5JP
Output Hp10 hp
Output Kw7.5 kW
Output Rpm1740 RPM
Phase1
Replaces01018ES1E215JP
Rpm1800 RPM
Service Factor1.15
Thermal ProtectionNone
Voltage208/230/460V AC
Weight199 lbs.

Shipping Info:

Ship weight (kg) 91.35
Ship height (cm)32.26
Ship length (cm)52.83
Ship width (cm)37.08
Country of OriginUS

Product Variants

ProductModelVoltageFrameHpEfficiencyOutput HpOutput KwService FactorThermal ProtectionPrice
WEG 00336ES1E145JP-W22 | BC3EPK 00336ES1E145JP-W22208-230/460V145JP-78.5%3 hp2.2 kW1.15None€1,121.70
WEG .5036ES1E143JP-W22 | BC3FFQ .5036ES1E143JP-W22208/230/460V AC143JP1/2 hp57.7%1/2 hp0.37 kW1.15None€696.37
WEG 00156ES1E143JP-W22 | BC3GZQ 00156ES1E143JP-W22208-230/460V143JP1 1/2 hp74%1 1/2 hp1.1 kW1.15None€759.95
WEG 00218ES1E145JP-W22 | BC3HCT 00218ES1E145JP-W22208-230/460V145JP-78.5%2 hp1.5 kW1.15None€848.56
WEG 00236ES1E145JP-W22 | BC3HDJ 00236ES1E145JP-W22208-230/460V145JP-77%2 hp1.5 kW1.15None€802.69
WEG 00318ES1B184JP-W22 | BC3HED 00318ES1B184JP-W22115/208/230V AC184JP-77%3 hp2.2 kW1.15None€1,232.18
WEG 00318ES1E184JP-W22 | BC3HGK 00318ES1E184JP-W22208-230/460V184JP-77%3 hp2.2 kW1.15None€1,232.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01018ES1E215JP-W22 Electric Motor, 10Hp, 60Hz, 1800 Rpm
€2,077.75 /unit