WEG 01012OT3H256T-S | BB9AHW

WEG 01012OT3H256T-S 12795533 Electric Motor, 10Hp, 60Hz, 1200 Rpm

Item: BB9AHW Model: 01012OT3H256T-SCross Ref: 12795533
In Stock

Get it by Wednesday, Jun 11

€1,745.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapNo
Bolt MaterialCarbon Steel
Break-down Torque229%
Cold Locked Rotor Time61 sec.
CompositionSteel
Connection Cables Quantity6
DesignB
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %74%
Efficiency At 50 %56%
Efficiency At 75 %68%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
Frame254/6T
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSuperior
Hot Locked Rotor Time34 sec.
Hp10 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps58.9A
Locked Rotor Torque210%
Lrc5.3X(Code G)
Main Terminal Box Hole Size1.732"
Moment Of Inertia2.5 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed1180 RPM
MountingFoot Mounted
No Load Amps5.86A
No. Of Poles6
Noise Level59 dBA
Output10 hp
Output Rating10 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Phase3
Power Factor At 1 %91.7
Power Factor At 50 %91
Power Factor At 75 %91.7
Rated Current11.1A
Rated Torque44.5 lbs.-ft.
Rated Voltage575V AC
Regreasing SystemAt Drive End And Non Drive End
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip1.67%
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage575V AC

Shipping Info:

Ship weight (kg) 106.65
Ship height (cm)24.38
Ship length (cm)39.88
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelFrequencyService FactorHpNameplate RpmFull Load AmpsFrameAmbient Temp.Frame MaterialPrice
WEG 01518OT3E254T-S Pump Motor 3-phase 15 Hp 1775 254/6t 18.3a | AG3FAQ 33HM95 01518OT3E254T-S60 Hz1.1515 hp1775 RPM18.3A254/6T40°CSteel€1,716.13
WEG 01518OT3H254T-S Pump Motor 3-phase 15 Hp 1775 254/6t 14.7a | AG3FAR 33HM96 01518OT3H254T-S60 Hz1.1515 hp1775 RPM14.7A254/6T104°FSteel€1,547.58
WEG 02036OT3E254T-S Pump Motor 3-phase 20 Hp 3525 254/6t 23.8a | AG3FAT 33HM97 02036OT3E254T-S60 Hz1.1520 hp3525 RPM23.8A254/6T40°CSteel€1,957.05
WEG 02036OT3H254T-S Pump Motor 3-phase 20 Hp 254/6t 575v 19.0a | AG3FAU 33HM98 02036OT3H254T-S60 Hz1.1520 hp3525 RPM19A254/6T40°CSteel€1,823.33
WEG 02018OT3E256T-S Pump Motor 3-phase 20 Hp 1775 254/6t 24.7a | AG3FAV 33HM99 02018OT3E256T-S60 Hz1.1520 hp1770 RPM24.7A254/6T104°FSteel€1,856.53
WEG 02018OT3H256T-S Pump Motor 3-phase 20 Hp 1775 254/6t 19.7a | AG3FAW 33HN01 02018OT3H256T-S60 Hz1.1520 hp1770 RPM19.7A254/6T104°FSteel€2,064.28
WEG 02536OT3E256T-S Pump Motor 3-phase 25 Hp 3525 254/6t 29.1a | AG3FAX 33HN02 02536OT3E256T-S60 Hz1.1525 hp3530 RPM29.1A254/6T104°FSteel€2,371.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01012OT3H256T-S 12795533 Electric Motor, 10Hp, 60Hz, 1200 Rpm
€1,745.16 /unit