WEG 01012ET3PCT256TF1-W2 | BC3ETD

WEG 01012ET3PCT256TF1-W2 13730032 Electric Motor, 10Hp, 60Hz, 1200 Rpm

Item: BC3ETD Model: 01012ET3PCT256TF1-W2Cross Ref: 13730032
In Stock

Get it by Monday, Jun 16

€2,778.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque280%
Cold Locked Rotor Time46 sec.
Connection Cables Quantity6
DesignB
DrainAutomatic, Rubber
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %78%
Efficiency At 50 %63%
Efficiency At 75 %74%
EnclosureTotally Enclosed Fan Cooled
Fan Cover MaterialCast Iron
Fan MaterialPlastic
FlangeWithout
Frame254/6T
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time26 sec.
Impregnation MethodDouble Impregnation Polyester
Joints SealPermatex
L. R. Amps199A
Locked Rotor Torque229%
Lrc6.5X(Code H)
Main Terminal Box Hole Size1 1/2"
Main Terminal Box Hole TypeNPT
Moment Of Inertia4.43 lbs.-sq. ft.
MountingFoot Mounted
No Load Amps13.8A
No. Of Poles6
Noise Level59 dBA
Output Hp10 hp
Output Power7.5 kW
Output Rating10 hp
Overload ProtectorWithout Overload Protector
PaintingRAL 5009 202E (ISO 12944 - C4)
Power Factor At 1 %91
Power Factor At 50 %90.2
Power Factor At 75 %91
Rated Current30.6A
Rated Speed1175 RPM
Rated Torque44.7 lbs.-ft.
Rated Voltage200V AC
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Slip2.08%
Space Heater Voltage110-127/200-240V AC
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingComplete (200H)
Voltage200V AC

Shipping Info:

Ship weight (kg) 146.7
Ship height (cm)72.12
Ship length (cm)104.43
Ship width (cm)63
Country of OriginUS

Product Variants

ProductModelVoltageFrameBreak-down TorqueNo Load AmpsOutput RatingLrcL. R. AmpsRated VoltagePrice
WEG 01012ET3HCT256TF1-W2 | BC3BNE 01012ET3HCT256TF1-W2575V AC254/6T280%4.8A10 hp6.5X(Code H)69.2A575V AC€2,778.76
WEG 00312ET3ECT213TF1-W2 | BC3CGX 00312ET3ECT213TF1-W2230/380/460V AC213T280%5.5/2.75A3 hp7.0X(Code K)61.8/30.9A230/460V AC€1,403.41
WEG 00312ET3HCT213TF1-W2 | BC3CGY 00312ET3HCT213TF1-W2575V AC213T280%2.2A3 hp7.0X(Code K)24.7A575V AC€1,403.41
WEG 00512ET3HCT215TF1-W2 | BC3CGZ 00512ET3HCT215TF1-W2575V AC213/5T260%2.76A5 hp6.8X(Code J)37.2A575V AC€1,541.88
WEG 00512ET3PCT215TF1-W2 | BC3CHA 00512ET3PCT215TF1-W2200V AC213/5T260%7.93A5 hp6.8X(Code J)107A200V AC€1,541.88
WEG 00712ET3ECT254TF1-W2 | BC3CHC 00712ET3ECT254TF1-W2230/380/460V AC254T300%9/4.5A7 1/2 hp6.8X(Code H)129/64.5A230/460V AC€2,457.55
WEG 00312ET3PCT213TF1-W2 | BC3DBE 00312ET3PCT213TF1-W2200V AC213T280%6.33A3 hp7.0X(Code K)71A200V AC€1,403.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01012ET3PCT256TF1-W2 13730032 Electric Motor, 10Hp, 60Hz, 1200 Rpm
€2,778.76 /unit