WEG 00736OP3H184JM-S | BB7QRE

WEG 00736OP3H184JM-S Electric Motor, 7.5Hp

Item: BB7QRE Model: 00736OP3H184JM-S
In Stock

Get it by Tuesday, Jun 10

€646.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionSteel
Enclosure TypeOpen Dripproof
Frame182JM
Hp7 1/2 hp
Phase3
Replaces00736OP3H184JM
Rpm3600 RPM
Ships Factory DirectNo
Voltage575V AC

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)27.94
Ship length (cm)43.18
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelPhaseVoltageFrameRpmHpFrame MaterialOverall LengthBearing TypePrice
WEG 00718OT3E213T | BA9XXV 00718OT3E213T3208/230/460V AC213T1800 RPM7 1/2 hp----
RFQ
WEG 00736EP3E213JM-W22 | BA9ZYG 00736EP3E213JM-W223208/230/460V AC215JM3600 RPM7 1/2 hp----
RFQ
WEG 00736OT3E184T | BB2DGH 00736OT3E184T3208/230/460V AC184T3600 RPM7 1/2 hp----
RFQ
WEG 00718OT3E213JP | BB2UMD 00718OT3E213JP3208/230/460V AC213JP1800 RPM7 1/2 hp---€839.65
WEG 00718OT3E213TC | BB2VJV 00718OT3E213TC3208/230/460V AC213TC1800 RPM7 1/2 hp----
RFQ
WEG 00736ES1E213TC | BB2WCL 00736ES1E213TC1208/230/460V AC213TC3600 RPM7 1/2 hp----
RFQ
WEG 00712ET3ECT254T | BB3GTY 00712ET3ECT254T---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00736OP3H184JM-S Electric Motor, 7.5Hp
€646.25 /unit