WEG 00718AT3PCT213TF1-W2 | BB7UWA

WEG 00718AT3PCT213TF1-W2 Electric Motor, 7.5Hp, 60Hz, 1765 Rpm

Item: BB7UWA Model: 00718AT3PCT213TF1-W2
In Stock

Get it by Tuesday, Jun 17

€1,406.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
ApplicationCooling Tower
Body MaterialCast Iron
Ct Speed Range20:1
Efficiency91.7%
Enclosure Nema RatingIC418 - TEAO
Enclosure TypeTotally Enclosed Air Over
Frame213T
Hp7 1/2 hp
Inverter RatingInverter Duty
Ip Enclosure RatingIP55
Mounting ArrangementF1, F2
Mounting OrientationHorizontal/Vertical
Nema MountWith Base
Output Hp7 1/2 hp
Output Kw5.5 kW
Output Rpm1765 RPM
Phase3
Service Factor1.25
Space Heater Voltage110-127/200-240V AC
Temp CodeT3 = 200°C
Voltage200V AC
Weight173 lbs.

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)72.12
Ship length (cm)104.43
Ship width (cm)63
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00718AT3PCT213TF1-W2 Electric Motor, 7.5Hp, 60Hz, 1765 Rpm
€1,406.59 /unit