WEG 00712ET3E254TWLT | BC3HNY

WEG 00712ET3E254TWLT 14118247 Electric Motor

Item: BC3HNY Model: 00712ET3E254TWLTCross Ref: 14118247
In Stock

Get it by Tuesday, Jun 17

€2,293.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-48°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque300%
Cold Locked Rotor Time54 sec.
Connection Cables Quantity12
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %80%
Efficiency At 50 %63%
Efficiency At 75 %74%
Fan Cover MaterialCast Iron
Fan MaterialAluminum
Flange TypeWithout
Frame254/6T
Frame MaterialCast Iron
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time30 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps129/64.5A
Locked Rotor Torque250%
Lrc6.8X(Code H)
Main Terminal Box Hole Size1 1/2"
Main Terminal Box Hole TypeNPT
Moment Of Inertia3.92 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1180 RPM
MountingFoot Mounted
No Load Amps9.2/4.6A
No. Of Poles6
Noise Level59 dBA
Output7 1/2 hp
Output Rating7 1/2 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Power Factor At 1 %91
Power Factor At 50 %89.5
Power Factor At 75 %90.2
Rated Current19/9.48A
Rated Torque33.4 lbs.-ft.
Rated Voltage230/460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip1.67%
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/400V AC

Shipping Info:

Ship weight (kg) 127.35
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelVoltageHpFull Load AmpsMotor Enclosure DesignFrequencyPhaseNameplate RpmMotor TypePrice
AIR SYSTEMS INTERNATIONAL BAC-17EXP Explosion Proof Compressor, 3 Outlets | 4502874 BAC-17EXP230/460V AC1 1/2 hp8.2/15.2AExplosion Proof-3--€4,800.04
AIR SYSTEMS INTERNATIONAL MTR044CN Electric Motor | CJ2BNK MTR044CN12V DC1/4 hp20A---3450 RPMElectric€223.72
AIR SYSTEMS INTERNATIONAL MTR021 Electric Motor | CJ2BNL MTR021115V AC3/4 hp12A-60 Hz---€2,064.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00712ET3E254TWLT 14118247 Electric Motor
€2,293.91 /unit