WEG 00418ET3YAL112M-W22 | BC3EPR

WEG 00418ET3YAL112M-W22 13984835 Electric Motor, 4Hp, 60/50Hz, 1800 Rpm

Item: BC3EPR Model: 00418ET3YAL112M-W22Cross Ref: 13984835
In Stock

Get it by Tuesday, Jun 17

€707.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Bearing CapNo
Break-down Torque350%
Cold Locked Rotor Time34 sec.
CompositionAluminum
Connection Cables Quantity6
DesignN
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %77%
Efficiency At 50 %58%
Efficiency At 75 %70%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeWithout
Frame112M
Frame MaterialAluminum
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time19 sec.
Hp5 1/2 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps58.2A
Locked Rotor Torque250%
Lrc8
Main Terminal Box Hole SizeM32 x 1.5
Moment Of Inertia0.4312 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1755 RPM
MountingFoot Mounted
No Load Amps4.25A
No. Of Holes2
No. Of Pins6
No. Of Poles4
Noise Level56 dBA
Output5 1/2 hp
Output Rating5 1/2 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 207N (ISO 12944-C2)
Phase3
Power Factor At 1 %89.5
Power Factor At 50 %87.5
Power Factor At 75 %89.5
Rated Current7.28A
Rated Torque16.5 lbs.-ft.
Rated Voltage460V AC
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip2.5%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BoxRight Position
Terminal TypeBMC
Tropicalized PaintingWithout
Voltage460/380-415V AC

Shipping Info:

Ship weight (kg) 41.85
Ship height (cm)51.46
Ship length (cm)39.3
Ship width (cm)57.07
Country of OriginBR

Product Variants

ProductModelVoltageFrequencyService FactorHpNameplate RpmMounting TypeFull Load AmpsFramePrice
WEG 00158ET3W90L-W22 Metric Motor Shielded 460v 60 Hz Cw / Ccw | AA2GCZ 10G858 00158ET3W90L-W22460V AC60 Hz1.252 hp1755 RPMRigid Base2.79A90L€719.83
WEG 00218ET3W100L-W22 Metric Motor 460v 60 Hz Shielded Cw / Ccw | AA2GDF 10G864 00218ET3W100L-W22460V AC60 Hz1.253 hp1750 RPMRigid Base4.1A100L€860.77
WEG 00518ET3Y132S-W22 Metric Motor 7-1/2hp 230/460v Cw / Ccw | AA2GDU 10G876 00518ET3Y132S-W22460V AC60 Hz1.257 1/2 hp1775 RPMRigid Base9.1A132S€1,263.87
WEG 00712ET3Y160M-W22 Metric Motor 10hp 230/460v Cw / Ccw | AA2GDZ 10G881 00712ET3Y160M-W22460V AC60 Hz1.2510 hp1180 RPMRigid Base13.8A160M€3,024.63
WEG 00718ET3Y132M-W22 Metric Motor 10hp 230/460v Cw / Ccw | AA2GEA 10G882 00718ET3Y132M-W22460V AC60 Hz1.2510 hp1770 RPMRigid Base12.4A132M€1,500.80
WEG 01112ET3Y160L-W22 Metric Motor 15hp 230/460v Cw / Ccw | AA2GEC 10G884 01112ET3Y160L-W22460V AC60 Hz1.2515 hp1180 RPMRigid Base19.6A160L€4,134.35
WEG 01118ET3Y160M-W22 Metric Motor 15hp 230/460v Cw / Ccw | AA2GED 10G885 01118ET3Y160M-W22460V AC60 Hz1.2515 hp1775 RPMRigid Base18.2A160M€2,268.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00418ET3YAL112M-W22 13984835 Electric Motor, 4Hp, 60/50Hz, 1800 Rpm
€707.82 /unit