WEG 00336ES1E145JP | BB7GCF

WEG 00336ES1E145JP Electric Motor, 3Hp, 60Hz, 3500 Rpm

Item: BB7GCF Model: 00336ES1E145JP
In Stock

Get it by Tuesday, Jun 17

€832.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Frame145JP
Frame MaterialCast Iron
Phase1
Rpm3600 RPM
Voltage208/230/460V AC

Shipping Info:

Ship weight (kg) 31.95
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelPhaseVoltageHpFrameRpmFrame MaterialService FactorOverall LengthPrice
WEG 00318OP3E182JM | BA9UYV 00318OP3E182JM3208/230/460V AC3 hp182JM1800 RPM----
RFQ
WEG 00336OS1DJPR56C | BB2ENZ 00336OS1DJPR56C1--56C3600 RPM---€361.36
WEG 00318EP3EBM182T | BB2JRX 00318EP3EBM182T3208/230/460V AC-182T1800 RPM----
RFQ
WEG 00318ET3ERS182TC | BB2LBJ 00318ET3ERS182TC3208/230/460V AC3 hp184TC1800 RPM----
RFQ
WEG 00318OT3E182TC | BB2LEP 00318OT3E182TC3208/230/460V AC3 hp182TC1800 RPM----
RFQ
WEG 00318EP3E182JP-W22 | BB2QMC 00318EP3E182JP-W223208/230/460V AC3 hp184JP1800 RPM---€678.48
WEG 00318ET3EPM182/4Y | BB2WCK 00318ET3EPM182/4Y3208/230/460V AC-182Y1800 RPM---€551.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00336ES1E145JP Electric Motor, 3Hp, 60Hz, 3500 Rpm
€832.15 /unit