WEG 00236ET3E145JM-S | BB8MBM

WEG 00236ET3E145JM-S Electric Motor, 2Hp, 60Hz, 3600 Rpm

Item: BB8MBM Model: 00236ET3E145JM-S
Limited Availability
€712.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
ApplicationClosed Coupled
Body DesignRolled Steel
Ct Speed Range10:1
Efficiency85.5%
Enclosure IecIP55
Frame145JM
Frequency50/60 Hz
Inverter RatingInverter Ready
Mounting ArrangementF1
Nema FrameNEMA 143-5JM
Nema MountC Face With Base
Output Hp2 hp
Output Kw1.5 kW
Output Rpm3520/2875 RPM
Phase3
Replaces00236EP3E145JM-S
Rpm3600 RPM
Service Factor1.15
Temp CodeT3 = 200°C
Voltage208/230/460V AC
Weight47 lbs.

Shipping Info:

Ship weight (kg) 21.15
Ship length (cm)40.89
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00236ET3E145JM-S Electric Motor, 2Hp, 60Hz, 3600 Rpm
€712.01 /unit