WEG 00218OT3E56-S | BB7LTA

WEG 00218OT3E56-S 12759194 Electric Motor, 2Hp, 60Hz, 1800 Rpm

Item: BB7LTA Model: 00218OT3E56-SCross Ref: 12759194
In Stock

Get it by Thursday, Jun 12

€386.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapNo
Bolt MaterialCarbon Steel
Break-down Torque320%
Cold Locked Rotor Time30 sec.
Connection Cables Quantity9
DesignA
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %81%
Efficiency At 50 %61%
Efficiency At 75 %74%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
Frame56H
Frame MaterialRolled Steel
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time17 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps41.4/20.7A
Locked Rotor Torque260%
Lrc7.7X(Code K)
Moment Of Inertia0.1168 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed1740 RPM
MountingFoot Mounted
No Load Amps2.75/1.38A
No. Of Poles4
Noise Level52 dBA
Output2 hp
Output Rating2 hp
Overload ProtectorWithout Overload Protector
PaintingOnly Primer
Power Factor At 1 %86.5
Power Factor At 50 %85.5
Power Factor At 75 %86.5
Rated Current5.38/2.69A
Rated Torque6.04 lbs.-ft.
Rated Voltage230/460V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip3.33%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BoxWithout Terminal Box
Tropicalized PaintingWithout
Voltage230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 18
Ship height (cm)24.38
Ship length (cm)39.88
Ship width (cm)30.99
Country of OriginBR

Product Variants

ProductModelFrequencyService FactorHpNameplate RpmFull Load AmpsFrameAmbient Temp.Frame MaterialPrice
WEG 01518OT3E254T-S Pump Motor 3-phase 15 Hp 1775 254/6t 18.3a | AG3FAQ 33HM95 01518OT3E254T-S60 Hz1.1515 hp1775 RPM18.3A254/6T40°CSteel€1,716.13
WEG 01518OT3H254T-S Pump Motor 3-phase 15 Hp 1775 254/6t 14.7a | AG3FAR 33HM96 01518OT3H254T-S60 Hz1.1515 hp1775 RPM14.7A254/6T104°FSteel€1,547.58
WEG 02036OT3E254T-S Pump Motor 3-phase 20 Hp 3525 254/6t 23.8a | AG3FAT 33HM97 02036OT3E254T-S60 Hz1.1520 hp3525 RPM23.8A254/6T40°CSteel€1,957.05
WEG 02036OT3H254T-S Pump Motor 3-phase 20 Hp 254/6t 575v 19.0a | AG3FAU 33HM98 02036OT3H254T-S60 Hz1.1520 hp3525 RPM19A254/6T40°CSteel€1,823.33
WEG 02018OT3E256T-S Pump Motor 3-phase 20 Hp 1775 254/6t 24.7a | AG3FAV 33HM99 02018OT3E256T-S60 Hz1.1520 hp1770 RPM24.7A254/6T104°FSteel€1,856.53
WEG 02018OT3H256T-S Pump Motor 3-phase 20 Hp 1775 254/6t 19.7a | AG3FAW 33HN01 02018OT3H256T-S60 Hz1.1520 hp1770 RPM19.7A254/6T104°FSteel€2,064.28
WEG 02536OT3E256T-S Pump Motor 3-phase 25 Hp 3525 254/6t 29.1a | AG3FAX 33HN02 02536OT3E256T-S60 Hz1.1525 hp3530 RPM29.1A254/6T104°FSteel€2,371.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00218OT3E56-S 12759194 Electric Motor, 2Hp, 60Hz, 1800 Rpm
€386.76 /unit