WEG 00218ES1E145JM | BB6RNX

WEG 00218ES1E145JM Electric Motor, 2Hp, 60Hz, 1740 Rpm

Item: BB6RNX Model: 00218ES1E145JM
In Stock

Get it by Friday, Jun 13

€816.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Frame145JM
Phase1
Rpm1800 RPM
Voltage208/230/460V AC

Shipping Info:

Ship weight (kg) 30.15
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelVoltagePhaseFrameRpmOverall LengthHpService FactorMotor TypePrice
WEG 00218ES3EF56 | BA9NVD 00218ES3EF56208/230/460V AC356H1800 RPM13.464"2 hp---
RFQ
WEG 00236ES1E145T | BA9RFW 00236ES1E145T208/230/460V AC1145T3600 RPM15.228"2 hp-Capacitor Start€468.97
WEG 00212ET3ECT184T | BB2JNY 00212ET3ECT184T---------
RFQ
WEG 00218EP3EBM145T | BB2JRW 00218EP3EBM145T208/230/460V AC3145T1800 RPM-----
RFQ
WEG 00218OT3E145TC | BB2LWW 00218OT3E145TC208/230/460V AC3145TC1800 RPM-2 hp---
RFQ
WEG 00218ET3ERS145TC | BB2NVP 00218ET3ERS145TC208/230/460V AC3145TC1800 RPM-2 hp---
RFQ
WEG 00218OP3H145JM | BB2TUT 00218OP3H145JM575V AC3145JM1800 RPM-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00218ES1E145JM Electric Motor, 2Hp, 60Hz, 1740 Rpm
€816.91 /unit