WEG 00212ST3HIE184T-W22 | BB3QMN

WEG 00212ST3HIE184T-W22 11432602 Electric Motor, 2Hp, 60Hz, 1165 Rpm

Item: BB3QMN Model: 00212ST3HIE184T-W22Cross Ref: 11432602
In Stock

Get it by Tuesday, Jun 10

€1,420.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque350%
Cold Locked Rotor Time55 sec.
Connection Cables Quantity3
DesignB
DrainType T, Threaded
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %66%
Efficiency At 50 %46%
Efficiency At 75 %58%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeWithout
Foot Flatness(0.005 Pol) 0.127 mm
Frame182/4T
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time31 sec.
Impregnation MethodDip And Bake Polyester
Joints SealMolykote
L. R. Amps19.3A
Locked Rotor Torque300%
Lrc7.5X(Code L)
Main Terminal Box Hole Size1"
Main Terminal Box Hole TypeNPT
Moment Of Inertia0.621 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1170 RPM
MountingFoot Mounted
No Load Amps1.52A
No. Of Poles6
Noise Level52 dBA
Output2 hp
Output Rating2 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 202E (ISO 12944-C4)
Power Factor At 1 %88.5
Power Factor At 50 %86.5
Power Factor At 75 %87.5
Rated Current2.58A
Rated Torque8.98 lbs.-ft.
Rated Voltage575V AC
Regreasing SystemStainless Steel, At Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.5%
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingAccording To Ieee-841 (96H)
Voltage575V AC

Shipping Info:

Ship weight (kg) 51.3
Ship height (cm)77.98
Ship length (cm)40.28
Ship width (cm)85.09
Country of OriginBR

Product Variants

ProductModelFrequencyService FactorVoltageHpMounting TypeNameplate RpmFull Load AmpsFramePrice
WEG 06018ST3QIE364T-W22 Motor 3 Phase 60 Hp 1775 460v 364/5t Eff 95.0 | AA6ZRX 15G076 06018ST3QIE364T-W2260 Hz1.25-50 hp, 60 hpRigid Base1800 RPM68.3A364/5T€11,421.19
WEG 06036ST3QIE364TS-W22 Motor 3 Phase 60 Hp 3560 460v 364/5ts Eff 93.6 | AA6ZRY 15G077 06036ST3QIE364TS-W2260 Hz1.25-50 hp, 60 hpRigid Base3600 RPM67A364/5TS€12,276.60
WEG 07518ST3QIE365T-W22 Motor 3 Phase 75 Hp 1775 460v 364/5t Eff 95.4 | AA6ZRZ 15G078 07518ST3QIE365T-W2260 Hz1.25-75 hpRigid Base1800 RPM84.1A364/5T€12,533.54
WEG 07536ST3QIE365TS-W22 Motor 3 Phase 75 Hp 3555 460v 364/5ts Eff 93.6 | AA6ZTA 15G079 07536ST3QIE365TS-W2260 Hz1.25-50 hp, 75 hpRigid Base3600 RPM81.9A364/5TS€13,746.16
WEG 10018ST3QIE405T-W22 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTB 15G080 10018ST3QIE405T-W2260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€17,490.24
WEG 10018ST3QIERB405T-W2 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTC 15G081 10018ST3QIERB405T-W260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€15,934.25
WEG 10036ST3QIE405TS-W22 Motor 3 Phase 100hp 3555 460v 404/5ts Eff 94.1 | AA6ZTD 15G082 10036ST3QIE405TS-W2260 Hz1.25-75 hp, 100 hpRigid Base3600 RPM110A404/5TS€17,944.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00212ST3HIE184T-W22 11432602 Electric Motor, 2Hp, 60Hz, 1165 Rpm
€1,420.87 /unit