WEG 00158XT3E145TC | BB8AQA

WEG 00158XT3E145TC 14284388 Electric Motor, 1.5Hp, 60Hz, 1760 Rpm

Item: BB8AQA Model: 00158XT3E145TCCross Ref: 14284388
In Stock

Get it by Monday, Jun 16

€1,163.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Motor
Altitude1000 m.a.s.l.
Ambient Temp.-20°C to +40°C
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque350%
Cold Locked Rotor Time25 sec.
CompositionCast Iron
Connection Cables Quantity9
CoolingIC411
DesignB
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %78%
Efficiency At 50 %58%
Efficiency At 75 %70%
Fan Cover MaterialSteel
Fan MaterialPlastic
FlangeC
Frame145TC
Frame MaterialCast Iron
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time14 sec.
Hp1 1/2 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps36.5/18.2A
Locked Rotor Torque270%
Lrc8.9XA
Main Terminal Box Hole Size3/4"
Main Terminal Box Hole TypeNPT
Moment Of Inertia0.1303 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeF-1
Nameplate Rpm1755 RPM
No Load Amps2.40/1.2A
No. Of Poles4
Noise Level51 dBA
Output1 1/2 hp
Output Rating1.1 kW
Overload ProtectorWithout Overload Protector
PaintingRAL 5009 202P (ISO 12944 - C4)
Phase3
Power Factor At 1 %86.5
Power Factor At 50 %81.5
Power Factor At 75 %85.5
Rated Current4.1/2.05A
Rated Torque4.49 lbs.-ft.
Rated Voltage230/460V AC
Service Factor1.15
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip2.5%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/380V
Winding Thermal ProtectionThermostat - 2 wires 1 per phase 155°C

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)27.94
Ship length (cm)34.93
Ship width (cm)35.56
Country of OriginBR

Product Variants

ProductModelFrameVoltageNameplate RpmHpMounting TypeOutput RatingNo. Of PolesSynchronous SpeedPrice
WEG 00518XT3E184TC | BA9JHN 00518XT3E184TC182/4TC230/460/380V1750 RPM-F-13.7 kW41800 RPM€1,443.80
WEG 02018XT3E256TC | BB2AJM 02018XT3E256TC-230/460/380V--Foot Mounted20 hp41800 RPM€3,364.60
WEG 01018XT3E215TC | BB2DLL 01018XT3E215TC-208-230/460/380V--Foot Mounted10 hp41800 RPM€2,201.98
WEG 00736XT3E213TC | BB2MPL 00736XT3E213TC213/5TC230/460V3535 RPM-F-15.5 kW23600 RPM€1,750.24
WEG 00218XT3E145TC | BB2PRK 00218XT3E145TC143/5TC230/460/380V1750 RPM-Foot Mounted1.5 kW41800 RPM€1,196.75
WEG 00718XT3E213TC | BB2UCG 00718XT3E213TC213/5TC230/460/380V1765 RPM-F-15.5 kW41800 RPM€2,100.98
WEG 01518XT3E254TC | BB2XQF 01518XT3E254TC254TC230/460/380V1770 RPM-Foot Mounted11 kW41800 RPM€3,006.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00158XT3E145TC 14284388 Electric Motor, 1.5Hp, 60Hz, 1760 Rpm
€1,163.40 /unit