WEG 00158OP3E145JP-S | BB8DBF

WEG 00158OP3E145JP-S Electric Motor, 1.5Hp

Item: BB8DBF Model: 00158OP3E145JP-S
In Stock

Get it by Tuesday, Jun 17

€358.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionSteel
Enclosure TypeOpen Dripproof
Frame143JP
Hp1 1/2 hp
Phase3
Replaces00158OP3E145JP
Rpm1800 RPM
Ships Factory DirectNo
Voltage208/230/460V AC

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)27.94
Ship length (cm)43.18
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelVoltagePhaseHpFrameRpmOverall LengthFrame MaterialMotor TypePrice
WEG 00156ES3EB56C | BA9QXY 00156ES3EB56C208/230/460V AC31 1/2 hp56C3600 RPM11.102"---
RFQ
WEG 00158ES3ED56CFL | BA9ZEJ 00158ES3ED56CFL208/230/460V AC31 1/2 hp56CFL1800 RPM12.667"---
RFQ
WEG 00158ES1BF56CFL | BB2ARE 00158ES1BF56CFL115/208/230V AC11 1/2 hp56CFL1800 RPM13.464"-Capacitor Start-
RFQ
WEG 00156ET3EPM143/5Y | BB2BKH 00156ET3EPM143/5Y208/230/460V AC31 1/2 hp143Y3600 RPM---€459.56
WEG 00158EP3ESS56C | BB2BZP 00158EP3ESS56C208/230/460V AC31 1/2 hp56HC1800 RPM---€609.54
RFQ
WEG 00156ET3ERS143TC | BB2CJA 00156ET3ERS143TC208/230/460V AC31 1/2 hp145TC3600 RPM----
RFQ
WEG 00156OP3E143JP | BB2CVE 00156OP3E143JP208/230/460V AC31 1/2 hp145JP3600 RPM----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00158OP3E145JP-S Electric Motor, 1.5Hp
€358.34 /unit