WEG 00158ES1RFD145T-S | BC3JTB

WEG 00158ES1RFD145T-S 14809122 Electric Motor, 1.5Hp, 60Hz, 1800 Rpm

Item: BC3JTB Model: 00158ES1RFD145T-SCross Ref: 14809122
In Stock

Get it by Friday, Jun 13

€525.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapNo
Bolt MaterialCarbon Steel
Break-down Torque270%
Cold Locked Rotor Time14 sec.
CompositionSteel
DesignL
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %83%
Efficiency At 50 %68%
Efficiency At 75 %78%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeWithout
Frame143/5T
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time8 sec.
Hp1 1/2 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps120/59.8A
Locked Rotor Torque250%
Lrc8.0X(Code L)
Main Terminal Box Hole Size1.118"
Moment Of Inertia0.1426 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1745 RPM
MountingFoot Mounted
No Load Amps8.6/4.3A
No. Of Poles4
Noise Level54 dBA
Output1 1/2 hp
Output Rating1 1/2 hp
Overload ProtectorManual
PaintingRAL3003 207N (ISO 12944-C2)
Phase1
Power Factor At 1 %77
Power Factor At 50 %69
Power Factor At 75 %75
Rated Current15/7.48A
Rated Torque4.51 lbs.-ft.
Rated Voltage115/230V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip3.06%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)77.98
Ship length (cm)38.49
Ship width (cm)85.09
Country of OriginBR

Product Variants

ProductModelVoltageHpNo. Of PolesSynchronous SpeedOutput RatingFrameFrame MaterialBreak-down TorquePrice
WEG 00218ES1RFD56H-S | BB4XPH 00218ES1RFD56H-S115/230V AC2 hp41800 RPM2 hp56HRolled Steel260%€551.46
WEG 00156ES1B56-S | BB7FCT 00156ES1B56-S115/208-230V AC1 1/2 hp23600 RPM1 1/2 hp56Rolled Steel250%€450.34
WEG 00136ES1B56-S | BB9JHD 00136ES1B56-S115/208-230V AC-23600 RPM1 hp56Rolled Steel280%€391.97
WEG 01018ES1E215T-W22 | BB9JZU 01018ES1E215T-W22208-230/460V AC10 hp41800 RPM10 hp213/5TCast Iron240%€1,604.88
WEG 00118ES1RFD56-S | BB9MUW 00118ES1RFD56-S115/230V AC1 hp41800 RPM1 hp56Rolled Steel270%€410.72
WEG 00118ES1B56-S | BB9QDU 00118ES1B56-S115/208-230V AC-41800 RPM1 hp56Rolled Steel270%€447.89
WEG 00156ES1BOL56-S | BB9TAU 00156ES1BOL56-S115/208-230V AC1 1/2 hp23600 RPM1 1/2 hp56Rolled Steel250%€482.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00158ES1RFD145T-S 14809122 Electric Motor, 1.5Hp, 60Hz, 1800 Rpm
€525.40 /unit