WEG 00158EP3EBMQ145TC | BB8JDF

WEG 00158EP3EBMQ145TC Electric Motor, 1.5Hp

Item: BB8JDF Model: 00158EP3EBMQ145TC
In Stock

Get it by Wednesday, Jun 11

€1,404.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Frame145TC
Hp1 1/2 hp
Phase3
Rpm1800 RPM
Voltage208/230/460V AC

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)27.94
Ship length (cm)43.18
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelVoltagePhaseHpFrameRpmOverall LengthFrame MaterialMotor TypePrice
WEG 00156ES3EB56C | BA9QXY 00156ES3EB56C208/230/460V AC31 1/2 hp56C3600 RPM11.102"---
RFQ
WEG 00158ES3ED56CFL | BA9ZEJ 00158ES3ED56CFL208/230/460V AC31 1/2 hp56CFL1800 RPM12.667"---
RFQ
WEG 00158ES1BF56CFL | BB2ARE 00158ES1BF56CFL115/208/230V AC11 1/2 hp56CFL1800 RPM13.464"-Capacitor Start-
RFQ
WEG 00156ET3EPM143/5Y | BB2BKH 00156ET3EPM143/5Y208/230/460V AC31 1/2 hp143Y3600 RPM---€459.56
WEG 00158EP3ESS56C | BB2BZP 00158EP3ESS56C208/230/460V AC31 1/2 hp56HC1800 RPM---€609.54
RFQ
WEG 00156ET3ERS143TC | BB2CJA 00156ET3ERS143TC208/230/460V AC31 1/2 hp145TC3600 RPM----
RFQ
WEG 00156OP3E143JP | BB2CVE 00156OP3E143JP208/230/460V AC31 1/2 hp145JP3600 RPM----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00158EP3EBMQ145TC Electric Motor, 1.5Hp
€1,404.18 /unit