WEG 00156OT3E56-S | BB9CNC

WEG 00156OT3E56-S 12812388 Electric Motor, 1.5Hp, 60Hz, 3600 Rpm

Item: BB9CNC Model: 00156OT3E56-SCross Ref: 12812388
In Stock

Get it by Friday, Jun 13

€396.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapNo
Bolt MaterialCarbon Steel
Break-down Torque330%
Cold Locked Rotor Time36 sec.
CompositionSteel
Connection Cables Quantity9
DesignA
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %89%
Efficiency At 50 %73%
Efficiency At 75 %83%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
Frame56
Frame MaterialRolled Steel
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time20 sec.
Hp1 1/2 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps31.8/15.9A
Locked Rotor Torque210%
Lrc8.6X(Code K)
Moment Of Inertia0.0835 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed3510 RPM
MountingFoot Mounted
No Load Amps1.62/0.809A
No. Of Poles2
Noise Level62 dBA
Output1 1/2 hp
Output Rating1 1/2 hp
Overload ProtectorWithout Overload Protector
PaintingOnly Primer
Phase3
Power Factor At 1 %84
Power Factor At 50 %81.5
Power Factor At 75 %84
Rated Current3.7/1.85A
Rated Torque2.24 lbs.-ft.
Rated Voltage230/460V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip2.5%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BoxWithout Terminal Box
Tropicalized PaintingWithout
Voltage230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)77.98
Ship length (cm)30.2
Ship width (cm)85.09
Country of OriginBR

Product Variants

ProductModelFrequencyService FactorHpNameplate RpmFull Load AmpsFrameAmbient Temp.Frame MaterialPrice
WEG 01518OT3E254T-S Pump Motor 3-phase 15 Hp 1775 254/6t 18.3a | AG3FAQ 33HM95 01518OT3E254T-S60 Hz1.1515 hp1775 RPM18.3A254/6T40°CSteel€1,716.13
WEG 01518OT3H254T-S Pump Motor 3-phase 15 Hp 1775 254/6t 14.7a | AG3FAR 33HM96 01518OT3H254T-S60 Hz1.1515 hp1775 RPM14.7A254/6T104°FSteel€1,547.58
WEG 02036OT3E254T-S Pump Motor 3-phase 20 Hp 3525 254/6t 23.8a | AG3FAT 33HM97 02036OT3E254T-S60 Hz1.1520 hp3525 RPM23.8A254/6T40°CSteel€1,957.05
WEG 02036OT3H254T-S Pump Motor 3-phase 20 Hp 254/6t 575v 19.0a | AG3FAU 33HM98 02036OT3H254T-S60 Hz1.1520 hp3525 RPM19A254/6T40°CSteel€1,823.33
WEG 02018OT3E256T-S Pump Motor 3-phase 20 Hp 1775 254/6t 24.7a | AG3FAV 33HM99 02018OT3E256T-S60 Hz1.1520 hp1770 RPM24.7A254/6T104°FSteel€1,856.53
WEG 02018OT3H256T-S Pump Motor 3-phase 20 Hp 1775 254/6t 19.7a | AG3FAW 33HN01 02018OT3H256T-S60 Hz1.1520 hp1770 RPM19.7A254/6T104°FSteel€2,064.28
WEG 02536OT3E256T-S Pump Motor 3-phase 25 Hp 3525 254/6t 29.1a | AG3FAX 33HN02 02536OT3E256T-S60 Hz1.1525 hp3530 RPM29.1A254/6T104°FSteel€2,371.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00156OT3E56-S 12812388 Electric Motor, 1.5Hp, 60Hz, 3600 Rpm
€396.13 /unit