WEG 00152XT3E182TC | BB9DXZ

WEG 00152XT3E182TC 14212598 Electric Motor, 1.5Hp, 60Hz, 1165 Rpm

Item: BB9DXZ Model: 00152XT3E182TCCross Ref: 14212598
In Stock

Get it by Tuesday, Jun 17

€1,323.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Motor
Altitude1000 m.a.s.l.
Ambient Temp.-20°C to +40°C
Balancing Method1/2 Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque330%
Cold Locked Rotor Time63 sec.
Connection Cables Quantity9
CoolingIC411
DesignB
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %68%
Efficiency At 50 %47%
Efficiency At 75 %59%
Fan Cover MaterialSteel
Fan MaterialPlastic
FlangeC
Frame182/4TC
Frame MaterialCast Iron
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time35 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps30.6/15.3A
Locked Rotor Torque229%
Lrc6.6X(Code K)
Main Terminal Box Hole Size3/4"
Main Terminal Box Hole TypeNPT
Moment Of Inertia0.4212 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeFoot Mounted
Nameplate Rpm1165 RPM
No Load Amps2.8/1.4A
No. Of Poles6
Noise Level52 dBA
Output1 1/2 hp
Output Rating1.1 kW
Overload ProtectorWithout Overload Protector
PaintingRAL 5009 202P (ISO 12944 - C4)
Power Factor At 1 %87.5
Power Factor At 50 %84.5
Power Factor At 75 %86.5
Rated Current4.64/2.32A
Rated Torque6.76 lbs.-ft.
Rated Voltage230/460V AC
Service Factor1.15
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.92%
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/380V
Winding Thermal ProtectionThermostat - 2 wires 1 per phase 155°C

Shipping Info:

Ship weight (kg) 55.35
Ship height (cm)27.94
Ship length (cm)45.72
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelFrameVoltageNameplate RpmHpMounting TypeOutput RatingNo. Of PolesSynchronous SpeedPrice
WEG 00518XT3E184TC | BA9JHN 00518XT3E184TC182/4TC230/460/380V1750 RPM-F-13.7 kW41800 RPM€1,443.80
WEG 02018XT3E256TC | BB2AJM 02018XT3E256TC-230/460/380V--Foot Mounted20 hp41800 RPM€3,364.60
WEG 01018XT3E215TC | BB2DLL 01018XT3E215TC-208-230/460/380V--Foot Mounted10 hp41800 RPM€2,201.98
WEG 00736XT3E213TC | BB2MPL 00736XT3E213TC213/5TC230/460V3535 RPM-F-15.5 kW23600 RPM€1,750.24
WEG 00218XT3E145TC | BB2PRK 00218XT3E145TC143/5TC230/460/380V1750 RPM-Foot Mounted1.5 kW41800 RPM€1,196.75
WEG 00718XT3E213TC | BB2UCG 00718XT3E213TC213/5TC230/460/380V1765 RPM-F-15.5 kW41800 RPM€2,100.98
WEG 01518XT3E254TC | BB2XQF 01518XT3E254TC254TC230/460/380V1770 RPM-Foot Mounted11 kW41800 RPM€3,006.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00152XT3E182TC 14212598 Electric Motor, 1.5Hp, 60Hz, 1165 Rpm
€1,323.92 /unit