WEG 00136ES1B56C-S | BB9TTT

WEG 00136ES1B56C-S Electric Motor, 1Hp, 60Hz, 3600 Rpm

Item: BB9TTT Model: 00136ES1B56C-SCross Ref: 52XR31
Limited Availability
€471.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque280%
Cold Locked Rotor Time14 sec.
DesignN
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %92%
Efficiency At 50 %82%
Efficiency At 75 %88%
Fan Cover MaterialPolymer
Fan MaterialPlastic
Flange TypeC
Frame56C
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time8 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps85/47.4-42.5A
Locked Rotor Torque280%
Lrc8.4X(Code L)
Main Terminal Box Hole Size0.881"
Moment Of Inertia0.0472 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3500 RPM
MountingFoot Mounted
No Load Amps5.5/2.37-2.75A
No. Of Poles2
Noise Level68 dBA
Output1 hp
Output Rating1 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %70
Power Factor At 50 %55
Power Factor At 75 %64
Rated Current10.1/5.64-5.06A
Rated Torque1.5 lbs.-ft.
Rated Voltage115/208-230V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.78%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage115/208-230V AC
Cc NumberCC029A
Full Load Amps10.1/5.64-56A
Hp1 hp
Hz60 Hz
Ins. ClassClass F
Inverter RatedNo
Length Less Shaft11 1/4"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.104°F
Motor ApplicationGeneral Application
Motor BearingsBall
Motor DesignCapacitor Start/Run
Motor Frame MaterialSteel
Motor Mounting PositionAll Angle
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNone
Nameplate Rpm3500 RPM
Nema DesignNone
No. Of Speeds1
Nominal Efficiency70%
Overall Length13 1/8"
PhaseSingle
Shaft Dia.5/8"
Shaft Length1 7/8"
StandardsCSA, UL
Usable @ 200vNo
Usable @ 208vYes
Weight31.5 lbs.

Shipping Info:

Ship weight (kg) 14.283
Ship length (cm)33.34

Product Variants

ProductModelVoltageHpFrameFrame MaterialNo. Of PolesBreak-down TorqueSynchronous SpeedNo Load AmpsPrice
WEG 00158ES1B56C-S | BB2CJB 00158ES1B56C-S115/208-230V AC-56HCRolled Steel4270%1800 RPM8.6/3.71-4.3A€498.30
WEG .5012ES1B56C-S | BB8GXE .5012ES1B56C-S115/208-230V AC1/2 hp56CRolled Steel6260%1200 RPM4.4/1.9-2.2A€557.71
WEG 00118ES1B56C-S | BB8XHV 00118ES1B56C-S115/208-230V AC-56CRolled Steel4270%1800 RPM9.6/4.14-4.8A€473.57
WEG .7518ES1B56C-S | BB9JLD .7518ES1B56C-S115/208-230V AC3/4 hp56CRolled Steel4270%1800 RPM8/3.45-4A€385.72
WEG .3336ES1BW56C-S | BB9KPU .3336ES1BW56C-S115/208-230V AC-W56CRolled Steel2290%3600 RPM3.6/1.55-1.8A€300.23
WEG .5036ES1BW56C-S | BB9MGX .5036ES1BW56C-S115/208-230V AC-W56CRolled Steel2300%3600 RPM4.8/2.07-2.4A€326.29
WEG .5018ES1BW56C-S | BB9TDX .5018ES1BW56C-S115/208-230V AC-W56CRolled Steel4270%1800 RPM6.6/2.85-3.3A€347.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00136ES1B56C-S Electric Motor, 1Hp, 60Hz, 3600 Rpm
€471.45 /unit