WEG 00118NT3ESS143TCFL | BC3GYF

WEG 00118NT3ESS143TCFL Electric Motor, 1Hp, 60Hz, 1800 Rpm

Item: BC3GYF Model: 00118NT3ESS143TCFL
In Stock

Get it by Monday, Jun 16

€1,068.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
ApplicationWashdown Stainless
Body DesignRolled Stainless Steel
Ct Speed Range2:1
Efficiency85.5%
Enclosure IecIP56
Enclosure Nema RatingTotally Enclosed Non Ventilated
Enclosure TypeTotally Enclosed Non Ventilated
Frame143TC
Inverter RatingInverter Duty
Mounting ArrangementF1
Nema FrameNEMA 143TC
Nema MountC Face No Base
Output Hp1 hp
Output Kw0.75 kW
Output Rpm1725 RPM
Phase3
Rpm1800 RPM
Service Factor1.15
Voltage208/230/460V AC
Weight38 lbs.

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)25.4
Ship length (cm)28.47
Ship width (cm)25.4
Country of OriginBR

Product Variants

ProductModelVoltageHpFrameRpmEfficiencyOutput KwPhaseService FactorPrice
WEG .5018EP3ESS56CFL | BB3CLG .5018EP3ESS56CFL208/230/460V AC1/2 hp56CFL1800 RPM77%0.37 kW31.15€726.42
WEG .7518EP3ESS56CFL | BB4CMN .7518EP3ESS56CFL208/230/460V AC3/4 hp56CFL1800 RPM78%0.55 kW31.15€829.74
WEG .5012EP3ESS56CFL | BB4JBQ .5012EP3ESS56CFL208/230/460V AC1/2 hp56CFL1200 RPM74%0.37 kW31.15€792.84
WEG .5036EP3ESS56CFL | BB4KPM .5036EP3ESS56CFL208/230/460V AC1/2 hp56CFL3600 RPM74%0.37 kW31.15€644.17
WEG .3318EP3ESS56CFL | BB6BDV .3318EP3ESS56CFL208/230/460V AC1/3 hp56CFL1800 RPM76%0.25 kW31.15€703.22
WEG .7512EP3ESS56CFL | BB7UFV .7512EP3ESS56CFL208/230/460V AC3/4 hp56CFL1200 RPM77%0.55 kW31.15€908.82
WEG .7536EP3ESS56CFL | BB8GGK .7536EP3ESS56CFL208/230/460V AC3/4 hp56CFL3600 RPM75.5%0.55 kW31.15€710.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00118NT3ESS143TCFL Electric Motor, 1Hp, 60Hz, 1800 Rpm
€1,068.70 /unit