WEG 00118ET3H143T-W22 Motor 3 Phase 1 Hp 1765 575v 143t Eff 85.5 | AE7VNE 6APW4

WEG 00118ET3H143T-W22 12438117 Motor, 3 Phase, 1 Hp, 1765 575V, 143t Eff 85.5

Item: AE7VNE Model: 00118ET3H143T-W22Cross Ref: 6APW4 / 12438117
In Stock

Get it by Friday, Jun 13

€566.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC029A
Duty CycleContinuous
Efficiency85.5%
Efficiency GroupPremium
Frame143T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps1.14A
Hp1 hp
Insulation ClassClass F
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1765 RPM
Nema DesignB
No. Of Speeds1
Overall Length12 3/8"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.7/8"
Shaft Length2 1/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage575V AC
Warranty3 yrs.
Hz60 Hz
Ins. ClassClass F
Length Less Shaft11 1/8"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nominal Efficiency85.5%
StandardsCE, CSA, NOM, UL
Weight44.3 lbs.

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)24.13
Ship length (cm)33.93
Ship width (cm)31.75
HS code8501516040
Country of OriginMX

Product Variants

ProductModelFrequencyService FactorVoltageHpMounting TypeNameplate RpmFull Load AmpsFramePrice
WEG 06018ST3QIE364T-W22 Motor 3 Phase 60 Hp 1775 460v 364/5t Eff 95.0 | AA6ZRX 15G076 06018ST3QIE364T-W2260 Hz1.25-50 hp, 60 hpRigid Base1800 RPM68.3A364/5T€11,421.19
WEG 06036ST3QIE364TS-W22 Motor 3 Phase 60 Hp 3560 460v 364/5ts Eff 93.6 | AA6ZRY 15G077 06036ST3QIE364TS-W2260 Hz1.25-50 hp, 60 hpRigid Base3600 RPM67A364/5TS€12,276.60
WEG 07518ST3QIE365T-W22 Motor 3 Phase 75 Hp 1775 460v 364/5t Eff 95.4 | AA6ZRZ 15G078 07518ST3QIE365T-W2260 Hz1.25-75 hpRigid Base1800 RPM84.1A364/5T€12,533.54
WEG 07536ST3QIE365TS-W22 Motor 3 Phase 75 Hp 3555 460v 364/5ts Eff 93.6 | AA6ZTA 15G079 07536ST3QIE365TS-W2260 Hz1.25-50 hp, 75 hpRigid Base3600 RPM81.9A364/5TS€13,746.16
WEG 10018ST3QIE405T-W22 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTB 15G080 10018ST3QIE405T-W2260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€17,490.24
WEG 10018ST3QIERB405T-W2 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTC 15G081 10018ST3QIERB405T-W260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€15,934.25
WEG 10036ST3QIE405TS-W22 Motor 3 Phase 100hp 3555 460v 404/5ts Eff 94.1 | AA6ZTD 15G082 10036ST3QIE405TS-W2260 Hz1.25-75 hp, 100 hpRigid Base3600 RPM110A404/5TS€17,944.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00118ET3H143T-W22 12438117 Motor, 3 Phase, 1 Hp, 1765 575V, 143t Eff 85.5
€566.19 /unit