WEG 00118ET3H143JM-SG | BB9CKT

WEG 00118ET3H143JM-SG 14218356 Electric Motor, 1Hp, 60Hz, 1800 Rpm

Item: BB9CKT Model: 00118ET3H143JM-SGCross Ref: 14218356
Limited Availability
€796.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Altitude1000 MASL
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque300%
Cold Locked Rotor Time34 sec.
Connection Cables Quantity3
DrainAutomatic, Rubber
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %75%
Efficiency At 50 %52%
Efficiency At 75 %66%
Fan Cover MaterialIndustrial Polymer
Fan MaterialPlastic
Flange TypeC
Frame MaterialRolled Steel
Frame Type143/5JM
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time19 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps10.1A
Locked Rotor Torque280%
Lrc8.6X(Code M)
Main Terminal Box Hole Size1.118"
Max. Ambient Temp.-20°C to +40°C
Moment Of Inertia0.1232 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
MountingFoot Mounted
No Load Amps0.712A
No. Of Poles4
Noise Level52 dBA
Output Hp1 hp
Output Power0.75 kW
Output Rating1 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %85.5
Power Factor At 50 %82.5
Power Factor At 75 %84
Rated Current1.18A
Rated Speed1765 RPM
Rated Torque2.98 lbs.-ft.
Rated Voltage575V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft GradeGrade SAE 1040/45
Shaft MaterialCarbon Steel
Slip1.94%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage575V AC

Shipping Info:

Ship weight (kg) 20.1195
Ship length (cm)39.9

Product Variants

ProductModelVoltageService FactorHpRpm RangeNameplate RpmShaft Dia.Max. Ambient Temp.Frame MaterialPrice
WEG 00118ET3E143JM-W22 Pump Motor 3-phase 1hp 1765 208-230/460 143jm | AE8UJE 6FKC3 00118ET3E143JM-W22208-230/460V AC1.251 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€812.55
WEG 00156ET3E143JM-W22 Pump Motor 3-phase 1.5 Hp 3495 208-230/460v | AE8UJF 6FKC4 00156ET3E143JM-W22208-230/460V AC1.251 1/2 hp3001-3600 RPM3480 RPM7/8"40°CCast Iron€925.63
WEG 00158ET3E145JM-W22 Pump Motor 3-phase 1.5 Hp 1760 208-230/460v | AE8UJG 6FKC5 00158ET3E145JM-W22208-230/460V AC1.251 1/2 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€760.35
WEG 00218ET3E145JM-W22 Pump Motor 3-phase 2hp 1755 208-230/460 145jm | AE8UJH 6FKC7 00218ET3E145JM-W22208-230/460V AC1.252 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€841.11
WEG 00336ET3E182JM-W22 Pump Motor 3-phase 3hp 3510 208-230/460 182jm | AE8UJJ 6FKC8 00336ET3E182JM-W22208-230/460V AC1.253 hp3001-3600 RPM3515 RPM7/8"40°CCast Iron€1,002.11
WEG 00318ET3E182JM-W22 Pump Motor 3-phase 3hp 1760 208-230/460 182jm | AE8UJK 6FKC9 00318ET3E182JM-W22208-230/460V AC1.253 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€1,170.69
WEG 00536ET3E184JM-W22 Pump Motor 3-phase 5hp 3510 208-230/460 184jm | AE8UJL 6FKD0 00536ET3E184JM-W22208-230/460V AC1.255 hp3001-3600 RPM3485 RPM7/8"40°CCast Iron€1,182.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00118ET3H143JM-SG 14218356 Electric Motor, 1Hp, 60Hz, 1800 Rpm
€796.44 /unit