WEG 00112OT3E145JM-S | BB8DUR

WEG 00112OT3E145JM-S Electric Motor, 1Hp, 60Hz, 1200 Rpm

Item: BB8DUR Model: 00112OT3E145JM-S
In Stock

Get it by Tuesday, Jun 17

€573.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
ApplicationClosed Coupled
Body DesignRolled Steel
Ct Speed Range5:1
Efficiency82.5%
Enclosure TypeOpen Dripproof
Frame145JM
Frequency50/60 Hz
Inverter RatingInverter Ready
Mounting ArrangementF1
Nema FrameNEMA 143-5JM
Nema MountC Face With Base
Output Hp1 hp
Output Kw0.75 kW
Output Rpm1150 RPM
Phase3
Replaces00112OT3E145JM
Rpm1200 RPM
Service Factor1.15
Voltage208/230/460V AC
Weight39 lbs.

Shipping Info:

Ship weight (kg) 18
Ship height (cm)32.26
Ship length (cm)34.8
Ship width (cm)37.08
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00112OT3E145JM-S Electric Motor, 1Hp, 60Hz, 1200 Rpm
€573.36 /unit