Flat Shipping

Flat Shipping at €24.99 + VAT

WEBSTONE 50417HV Flange Ball Valve With Drain 2 In | AD3PQR 40L191

WEBSTONE 50417HV Flange Ball Valve With Drain 2 In

Item: AD3PQR Model: 50417HVCross Ref: 40L191
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€253.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlanged Ball Valve w/Drain
Ball Port StyleFull Port
Ball Valve Basic Body MaterialBrass
Ball Valve Product GroupManual
Bypass Cap MaterialBrass , Female
Bypass Connection Size1"
Bypass Connection TypeFlange
Compatible Pipe Size2"
Compatible With BrandNibco
Compatible With Series5041 Series
Fits PumpAny Standard Flanged Pump
Flange MaterialBrass
MaterialLow Lead Brass
Max. Operating Temp.250°
Max. Pressure600 psi
Nominal Valve Size2"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Size - Side 12"
Outlet Connection Size - Side 22"
Outlet Connection Type - Side 1Flange
Pipe Size2 SWT
Screen MaterialNot Applicable
Stem MaterialBrass
Stem TypeBlowout Resistant
Valve DesignUni Flange
Valve TypeThree Way Ball
Ball MaterialBrass
Body MaterialBrass
Bypass ConnectionFlange
Bypass Connection GenderFemale
ConnectionsFlange x Sweat
Handle MaterialSteel
Handle TypeTee
IncludesAdjustable Packing Glands, Bolts, Nuts
Outlet Connection Type - Side 2Sweat
Overall Length7.19"
Seal MaterialPTFE
Seat MaterialPTFE
StandardsNSF/ANSI 61
Valve SeriesH-x041

Shipping Info:

Ship weight (kg) 2.9925
Ship height (cm)15.49
Ship length (cm)23.11
Ship width (cm)16.26
HS code8481801085
Country of OriginCN

Product Variants

ProductModelPipe SizePipe TypeMax. PressureMaterialFlange MaterialMax. Operating Temp.Stem TypeScreen MaterialPrice
WEBSTONE 40413 Flange Ball Valve With Drain 3/4 In | AD3PQG 40L182 40413--600 psiLow Lead BrassBrass250°Blowout ResistantNot Applicable€81.40
WEBSTONE 40414HV Flange Ball Valve With Drain 1 In | AD3PQH 40L183 40414HV--600 psiLow Lead BrassBrass250°Blowout ResistantNot Applicable€104.30
WEBSTONE 40415HV Flange Ball Valve With Drain 1-1/4 In | AD3PQJ 40L184 40415HV1.25"FNPT600 psiLow Lead BrassBrass250°Blowout ResistantNot Applicable€141.09
WEBSTONE 40416HV Flange Ball Valve With Drain 1-1/2 In | AD3PQK 40L185 40416HV1.5"FNPT600 psiLow Lead BrassBrass250°Blowout ResistantNot Applicable€178.76
WEBSTONE 40417HV Flange Ball Valve With Drain 2 In | AD3PQL 40L186 40417HV--600 psiLow Lead BrassBrass250°Blowout ResistantNot Applicable€228.04
WEBSTONE 50413 Flange Ball Valve With Drain 3/4 In | AD3PQM 40L187 50413--600 psiLow Lead BrassBrass250°Blowout ResistantNot Applicable€92.73
WEBSTONE 50414HV Flange Ball Valve With Drain 1 In | AD3PQN 40L188 50414HV1 SWT-600 psiLow Lead BrassBrass250°Blowout ResistantNot Applicable€101.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEBSTONE 50417HV Flange Ball Valve With Drain 2 In
€253.15 /unit