Flat Shipping

Flat Shipping at €24.99 + VAT

WEBSTONE 13706HV Flanged Check Valve 1-1/2 - 2 In | AD3PRK 40L209

WEBSTONE 13706HV Flanged Check Valve 1-1/2 - 2 In

Item: AD3PRK Model: 13706HVCross Ref: 40L209
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlanged Check Valve
Compatible With BrandNibco
Compatible With Series1370 Series
Flange MaterialBrass
GasketEPDM
IncludesMounting Bolts And One Full Faced Flange Gasket
MaterialLow Lead Brass
Max. Operating Temp.200°
Max. Pressure150 psi
Valve DesignDouble Flange
Valve TypeCheck
Body MaterialBrass
Connection Size - Side 11 1/2"
Media Temp. Range200°F
Operating Temperature - Maximum200°F
StandardsISO 9001

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)7.62
Ship length (cm)12.19
Ship width (cm)8.38
HS code8481309000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEBSTONE 13706HV Flanged Check Valve 1-1/2 - 2 In
€97.86 /unit