Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD C5405X16 Elbow, 90 Deg., 1 x 1 Inch Size, Male x Male, ORB x JIC, Rigid | CJ2NEG

WEATHERHEAD C5405X16 Elbow, 90 Deg., 1 x 1 Inch Size, Male x Male, ORB x JIC, Rigid

Item: CJ2NEG Model: C5405X16Cross Ref: 20KG89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Compatible Pipe Size1"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting Shape90° Elbow
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPT
Hose Fitting A GenderMale
Hose Fitting A Size1"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size1"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2000 psi
Overall Length2.2"
StandardsSAE
Thread Size1"-11 1/2

Shipping Info:

Ship weight (kg) 0.3172

Product Variants

ProductModelMPNPrice
WEATHERHEAD 3152X2 Hydraulic Hose Adapter, 1/8 Inch Size, Male, Brass | CJ2MKL 3152X23152X2€1.44
WEATHERHEAD 3152X4 Hydraulic Hose Adapter, 1/4 Inch Size, Male, Brass | CJ2MKM 3152X43152X4€2.79
WEATHERHEAD 3200X4X2 Hydraulic Hose Adapter, 1/4 x 1/8 Inch Size, Female, 1.06 Inch Overall Length | CJ2MKN 3200X4X23200X4X2€5.61
WEATHERHEAD 3200X6 Hydraulic Hose Adapter, 3/8 x 3/8 Inch Size, Female, 1.25 Inch Overall Length | CJ2MKP 3200X63200X6€8.28
WEATHERHEAD 3200X6X4 Hydraulic Hose Adapter, 3/8 x 1/4 Inch Size, Female, 1.25 Inch Overall Length | CJ2MKQ 3200X6X43200X6X4€8.63
WEATHERHEAD 3200X8X6 Hydraulic Hose Adapter, 1/2 x 3/8 Inch Size, Female, 1.15 Inch Overall Length | CJ2MKR 3200X8X63200X8X6€18.46
WEATHERHEAD 3220X4X2 Hydraulic Hose Adapter, 1/4 x 1/8 Inch Size, Male, 0.59 Inch Overall Length | CJ2MKT 3220X4X23220X4X2€1.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD C5405X16 Elbow, 90 Deg., 1 x 1 Inch Size, Male x Male, ORB x JIC, Rigid
€31.97 /unit